Buy more than* S$200* and get FREE SHIPPING

Foot-Pedal-Operated Air Directional Control Valve

5.00 (2)
SUCTION Force (N)
Max30
Pipe Diameter
(IN/OUT)Rc1/4 (EX)Rc1/8
Ambient Temperature (Degree C)
5 - 60
Pressure Resistance (MPa)
1.5
Fluid
Air
Working Pressure (MPa)
0 - 0.7
Effective Sectional Area (mm2)
8
Nominal Diameter
8A
Weight (kg)
0.7
...see all
Product Options
ADD TO CART
Direction TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direction TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The 3 direction valve 138-4597 1PC 1 BN-4PA31-8 34736913 89.18 SGD
Shipped after 2017-09-25
The 4 direction valve 138-4601 1PC 1 BN-4PA41-8 34736922 119.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
With some work items!?
5
From Japan
On 2017-03-30 10:06:05
Because the exhibits are made very expensive for their own work, the work items were finished higher in performance than the exhibits (lol)
This review is about item#34736913.
Used for carbonated shampoo
5
From Japan
On 2014-03-25 21:42:57
Even though my hands are wet with water, I think switching is easy and very convenient. Easy to install and clumsy, even I could be installed in a moment. Several other parts are necessary, but I think that everything will be aligned with Monotaro. There is no burden on the pressure to step on just by placing a foot, it is stress free, and I think that the sound is not at a level that does not matter without a silencer. I will continue to feel that I will repurchase surely when expanding facilities.
This review is about item#34736913.

Related Products