Buy more than* S$200* and get FREE SHIPPING

Ear Plugs, Super Fit

4.74 (34)
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/35.0/5.1 250/36.0/3.9 500/37.3/3.9 1000/36.8/3.8 2000/40.9/4.5 4000/46.4/5.4 8000/47.7/2.8
NRR Value
33
JIS Standard
CONFORMITY OF JIS T8161 EP1
Material
Urethane foam
Type
Earplug (form type)
TRUSCO Part Number
344-7201
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 312-1256 34737141 1.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.74
34 Customer Reviews
The reviews are automatic translation.
Noise countermeasure when using the laser microscope room
5
From Japan
On 2017-08-24 10:19:15
I used one that cost more than 100 yen per pair, but the fit is far better than that. I tried to compare the size of the ear with the small hole, but the same. Cost performance is the best among those used so far. If you buy more at a lower price, you buy a lot.
This review is about item#34737141.
When working with a microscope
5
From Japan
On 2017-08-23 16:22:28
The room of the laser microscope is so noisy that I am trying various ear plugs, but this is wonderful! ! Anyway, it fits in a kanji like to be packed in the ear, and the sound insulation is also wonderful, it is even more pleasing if it can be bought at a discount for a number of items collectively.
This review is about item#34737141.
Machine maintenance
5
From Japan
On 2017-08-08 11:04:26
Even though it is cheap, it is a high-performance, reliable brand. Cospa is the strongest.
This review is about item#34737141.
During sleep
5
From Japan
On 2017-05-11 18:03:20
Until now I have used various earplugs, but this is the best cost performance and the feeling of wearing is comfortable.
This review is about item#34737141.
Used for noise control of the subway
5
From Japan
On 2017-04-28 15:56:34
I can hear the high-frequency sound well and I can not tolerate compressed air discharge noise of the train, so I always do earplugs when I get on the subway. This was the best sound insulation we had ever had.
This review is about item#34737141.
Usual for sleeping
5
From Japan
On 2017-04-09 20:41:56
It is soft and light, has a better fit and sound insulation than any ear plugs used up to now, and the ear will not hurt even when used for a long time. I can not use other earplugs with surprise and impression after using once! The difficulty is soft and easy to push in so far, so sometimes it is difficult to take out a little but if you do not want to be greedy it will not be a problem.
This review is about item#34737141.
When you study.
5
From Japan
On 2017-03-30 14:52:28
Sound insulation, outstanding durability. Even if I use it like everyday the sponge does not collapse at all. Truly 3M.
This review is about item#34737141.
For sleep
5
From Japan
On 2017-03-07 18:08:51
Although I used 100 hundred things up to now, this one is small and soft and the sound blocking is also good.
This review is about item#34737141.
For nap.
5
From Japan
On 2017-01-20 22:25:30
I used a variety of earplugs, but this 3M (3M) is soft and fit and it does not hurt even for a long time.
This review is about item#34737141.
While traveling on an airplane
5
From Japan
On 2016-11-30 11:55:24
I was using nearly 1,000 yen items I bought at a shop, but I was surprised to hear that it has more sound insulation. I also doubted the fit because of solidness that is not like a waist, but on the contrary it was good not being gloomy in my ears. I would like to recommend it to people around me.
This review is about item#34737141.

Related Products