Buy more than* S$200* and get FREE SHIPPING

Spiral-Type Ear Plugs

4.14 (7)
Caution
It is not suitable for long time use and at the time of sleeping.
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/25.4/5.4 250/28.6/4.2 500/29.4/3.4 1000/30.4/3.1 2000/34.9/3.5 4000/36.2/3.2 8000/39.9/5.6
NRR Value
24
Material
Thermoplastic elastomer
Type
Earplug (flange type)
...see all
Product Options
ADD TO CART
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Container 1Set(2PC) 1 SMS-SY 34737202 2.12 SGD
Shipped after 2017-05-29
- 1Box(2Set) 1 SMS-2S 34737211 3.78 SGD
Shipped after 2017-05-29
Container 1Box(4Set) 1 SMS-4SY 34737227 7.35 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Grinder during use
2
From Japan
On 2016-07-01 11:07:30
There is no problem in sound insulation, but worry eardrum is pressure when desorption. At the same, no projections picked use when desorption, is caught and terrible sound, such as a towel .... Next time, I want to try the products without the sponge-like projections.
This review is about item#34737227.
Earplug
3
From Japan
On 2016-04-13 20:36:33
usually
This review is about item#34737211.
Use time to swim in the pool.
5
From Japan
On 2016-03-10 19:00:50
Also soft and well and fit material in the value price. Taken out of you satisfied even easier with a good commodity.
This review is about item#34737202.
It used to concentrate on the job
4
From Japan
On 2016-02-27 01:58:05
Soundproof effect is modest (the other by there is also a high ear plugs soundproofed effect). Once there is no possibility to take and give, I think that there is also a waterproof effect is good.
This review is about item#34737202.
When you want to be quiet
5
From Japan
On 2015-12-15 22:29:56
It will fit in one shot. Moreover, noise is shut out. This is recommended.
This review is about item#34737202.
For ensuring sleep
5
From Japan
On 2015-10-17 15:18:24
I liked this much only because I tried a variety of earplugs but I could use it without falling off.
This review is about item#34737211.
Grinder
5
From Japan
On 2013-10-30 19:55:29
Previously I used sponge type things, but I had to crush with a dirty finger, the ear was dirty and there was no help for it. This product has a handle and it is very good because it can be handled with dirty hands. You can handle it while you are wearing gloves. Soundproof performance is also a point.
This review is about item#34737202.

Related Products