Buy more than* S$200* and get FREE SHIPPING

Singer Plastic Gloves No.3100 Powder Free

4.00 (2)
Type
No powder
Thickness (mm)
0.08
Material
Vinyl chloride
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 7.1 23.5 SS 1Box(100Sheet) 1 No.3100 34737166 10.75 SGD
Shipped after 2017-06-26
8.5 7.1 23.5 S 1Box(100Sheet) 1 No.3100 34737175 10.75 SGD
Shipped after 2017-06-26
9.5 8.0 24.0 M 1Box(100Sheet) 1 No.3100 34737184 10.75 SGD
Shipped after 2017-06-26
10.5 8.5 24.0 L 1Box(100Sheet) 1 No.3100 34737193 10.75 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Painting work / cleaning
4
From Japan
On 2017-04-03 22:26:10
I ordered L, was a little small. Though it is thin, it was quite durable.
This review is about item#34737193.
I wore gloves and rubber hands.
4
From Japan
On 2016-07-21 15:14:03
I normally use Monotalau, but I tried to purchase it for the first time because it was out of stock. Roughly speaking, I did not feel much difference. Is it somewhat durable? Although I think, "There is not much difference even with monotaro, there are no big differences" within the company where the evaluation was divided.
This review is about item#34737193.

Related Products