Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Poles Insulation Resistance (Mohm) Operating Humidity Range Color Material (bracket) Shape Rotational Intensity Tensile Strength Material Rated Current (A) Type Insertion-extraction Durability Core Number x Cross Section (mm2) Cable Length (m) Material (O-Rings) Rated Voltage (V) Protection Structure Materials (cover) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Insulation Resistance (Mohm) Operating Humidity Range Color Material (bracket) Shape Rotational Intensity Tensile Strength Material Rated Current (A) Type Insertion-extraction Durability Core Number x Cross Section (mm2) Cable Length (m) Material (O-Rings) Rated Voltage (V) Protection Structure Materials (cover) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-410 46681397 22.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-B90-F 46681415 15.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-C90-F 46681424 18.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-D90-F 46681442 21.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-310 46681573 17.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-410 46681582 22.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-A90-F 46681591 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-C90-F 46681607 17.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-DB0-F 46681634 17.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-DB0-TR 46681643 17.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-G90-F 46681661 28.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-GB0-TR 46681686 22.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-KA0-F 46681993 37.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-KC0-F 46682002 37.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-L80-F 46682011 64.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-LA0-F 46682027 39.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-K80-F 46682352 79.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-KA0-F 46682361 46.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-LA0-F 46682386 75.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-LC0-F 46682395 97.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D521-LG0-A 46682422 109.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-H421-J90-F 46682562 52.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-GB0-F 46681512 21.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-GB0-TR 46681521 22.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-B80-F 46681765 16.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-CC0-F 46681817 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-DC0-F 46681835 17.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-EA0-F 46681853 19.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-EC0-F 46681862 21.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-LC0-F 46682036 83.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-BC0-F 46682142 13.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-D80-F 46682185 18.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D521-BG0-A 46682404 20.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D821-JH0-R 46682474 66.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-E421-D80-E 46682483 35.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-H422-J90-F 46682587 54.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-EB0-F 46681476 17.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-FB0-F 46681494 21.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-G90-F 46681503 28.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-CB0-F 46681616 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-JB0-F 46681704 32.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-310 46681722 17.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-AA0-F 46681747 14.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-FC0-F 46681896 39.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-JA0-F 46681966 31.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-CA0-F 46682167 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-E80-F 46682212 22.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-EA0-F 46682221 19.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-G421-G80-F 46682517 29.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-H421-G90-F 46682553 36.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-K90-F 46681555 85.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-LB0-F 46681564 179.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-EB0-F 46681652 19.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-BA0-F 46681774 15.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-E80-F 46681844 22.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-GA0-F 46681905 21.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-N80-F 46682045 199.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-A80-F 46682106 15.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-CC0-F 46682176 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D521-KG0-A 46682413 78.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D821-GH0-R 46682465 42.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-G422-G80-F 46682535 29.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-J90-F 46681695 48.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-DA0-F 46681826 17.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-K80-F 46681984 52.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-410 46682097 22.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-DA0-F 46682194 17.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-DC0-F 46682203 17.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-H80-F 46682291 36.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-JC0-F 46682343 32.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D821-DH0-R 46682447 32.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-H422-G90-F 46682571 37.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-DB0-F 46681451 17.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-DB0-TR 46681467 17.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-F90-F 46681485 26.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-J90-F 46681537 42.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-JB0-F 46681546 32.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-D90-F 46681625 21.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-GB0-F 46681677 21.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A422-K90-F 46681713 68.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-BC0-F 46681783 15.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-C80-F 46681792 17.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-CA0-F 46681801 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-T80-F 46682072 119.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-EC0-F 46682237 21.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-F80-F 46682246 25.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-G80-F 46682264 26.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-J80-F 46682325 39.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-L80-F 46682377 98.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D821-GH0-C 46682456 59.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-310 46681381 17.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-A90-F 46681406 14.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-A80-F 46681731 15.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-GC0-F 46681914 21.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-GD0-F 46681923 40.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-H80-F 46681932 32.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-HA0-F 46681941 22.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-HC0-F 46681957 22.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-JC0-F 46681975 31.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-AA0-F 46682115 14.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-B80-F 46682124 17.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-BA0-F 46682133 15.99 SGD
Shipped after 2018-06-11
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-FA0-F 46682255 21.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-GA0-F 46682273 21.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-HA0-F 46682307 24.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-HC0-F 46682316 25.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-A421-CB0-F 46681433 16.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-AC0-F 46681756 14.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-F80-F 46681871 25.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-FA0-F 46681887 21.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-NA0-F 46682054 70.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D421-NC0-F 46682063 119.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-310 46682081 17.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-C80-F 46682151 16.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-GC0-F 46682282 21.99 SGD
Shipped after 2018-08-16
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D422-JA0-F 46682334 31.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-E421-J80-E 46682492 89.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-E422-J80-E 46682501 91.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-D821-DH0-C 46682431 40.99 SGD
Shipped after 2018-07-06
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-G421-J80-F 46682526 44.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XS2F-G422-J80-F 46682544 46.99 SGD
Shipped after 2018-05-29
4 - - - - - - - - - - - - 5 - - - - -   1pc 1 XS2F-D421-G80-SA 66532104 30.99 SGD
Shipped after 2018-06-22
4 - - - - - - - - - - - - 2 - - - - -   1pc 1 XS2F-D421-D80-SA 66532095 19.99 SGD
Shipped after 2018-07-06
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 2 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-DD0 39106776 17.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) Straight Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 For DC More than 200 times 4x0.5 2 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70   1PC 1 XS2F-D421-D80-F 39106523 16.99 SGD
In stock
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 2 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-D80-R 39106532 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-GD0 39106663 22.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-GD0-TR 39106672 22.99 SGD
Shipped after 2018-07-06
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray SUS316L - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-E421-G80-E 39106891 53.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-J80-R 39106864 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 3 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-E80-R 39106602 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-DD0-TR 39106785 17.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-GA0-A 39106803 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ dark gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 5 Gum AC250 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-A421-G90-A 39106444 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ dark gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum AC250 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-A421-GB0-A 39106453 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-DC0-TR 39106566 17.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 3 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-E80-A 39106593 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-DC0-TR 39106767 17.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-GD0 39106837 22.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-GD0-TR 39106846 22.99 SGD
Shipped after 2018-06-08
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray SUS316L - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-E422-G80-E 39106916 55.99 SGD
Shipped after 2018-05-28
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-GA0-R 39106645 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-JA0-A 39106873 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray SUS316L - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 2 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-E422-D80-E 39106907 37.99 SGD
Shipped after 2018-05-28
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ dark gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 1 Gum AC250 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-A421-C90-A 39106417 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 2 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-DD0 39106575 17.99 SGD
Shipped after 2018-05-28
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) Straight Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 For DC More than 200 times 4x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70   1PC 1 XS2F-D421-G80-F 39106611 26.99 SGD
Shipped after 2018-07-13
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-GC0-TR 39106654 22.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-GA0-R 39106812 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ dark gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 - Gum AC250 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-A421-J90-A 39106462 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-J80-F 39106697 47.99 SGD
Shipped after 2018-07-31
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-J80-R 39106706 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 20 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-L80-A 39106733 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-GC0-TR 39106821 22.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ dark gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 2 Gum AC250 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-A421-D90-A 39106426 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-410 39106496 22.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-DD0-TR 39106584 17.99 SGD
Shipped after 2018-07-06
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-G80-R 39106627 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 3x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-JC0-A 39106724 -
Discontinued
[x]
5 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 3x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D521-JG0-A 39106882 57.99 SGD
Shipped after 2018-05-29
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ dark gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 2x0.5 5 Gum AC250 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-A422-GB0-A 39106487 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D422-G80-R 39106794 -
Discontinued
[x]
4 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 4x0.5 - Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2F-D421-J80-A 39106681 -
Discontinued
[x]
5 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) - Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 - More than 200 times 3x0.5 5 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70   1PC 1 XS2F-D521-GG0-A 08586383 32.99 SGD
Shipped after 2018-05-28
5 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Contact block/ light gray Brass (Ni-plated) Straight Assembly fixed: 0.98N m / 15s Assembly fixed: 98N / 15s Contact block: PBT resin (UL94V-0) 3 For DC More than 200 times 3x0.5 2 Gum DC125 IP67(IEC529) Seo shift PBT (UL94V-0) -25 to +70   1PC 1 XS2F-D521-DG0-A 08586374 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Photoelectric SW · Proximity SW · CCD camera etc.
3
From Japan
On 2012-12-24 13:57:45
I bought the above six items for Monotaro, but the contacts were not included at all. Do you purchase separately? 24 pins are required. Core conductor size: 0.18 - 0.3 mm 2. Although we did not indicate the above contact size, it is bad, though. Please answer. Above Wakao
This review is about item#39106356.

Related Products