Buy more than* S$200* and get FREE SHIPPING

Connector Plug Xs2 for Round Waterproof Connector, M12) Panel Installation

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
more than 200 times
Rated Current (A)
3
Protection Structure
IP67(IEC529)
Form
XS2M
...see all
Product Options
ADD TO CART
Rated Voltage (V) Power Operating Temperature Range (deg C) Color Installation Method Insulation Resistance (Mohm) Operating Humidity Range Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Power Operating Temperature Range (deg C) Color Installation Method Insulation Resistance (Mohm) Operating Humidity Range Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250125 For AC -25 to 70 Contact block/ dark gray Type mounting flange 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Seo cup holders terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2M-A423 39107171 -
Discontinued
[x]
DC125 DC125 -25 to 70 Contact block/ light gray Threaded embedded type 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Seo cup holders terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2M-D421 39107187 2.92 SGD
In stock
DC125 DC125 -25 to 70 Contact block/ light gray Screwless embedded type 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Seo cup holders terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2M-D422 39107196 -
Discontinued
[x]
DC125 DC125 -25 to 70 Contact block/ light gray Type mounting flange 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Seo cup holders terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2M-D423 39107205 -
Discontinued
[x]
AC250 For AC -25 to 70 Contact block/ dark gray Screw mounting type 10 <sup> 3 </ sup> or more (at DC500V) 20 to 85%RH Seo cup holders terminal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XS2M-A424-2 34813195 -
Discontinued
[x]
DC125 For DC -25 - 70 A Contact Block/Light Gray Screw attachment type 10 or more<sup>3</sup> (DC500V) 20 - 85%RH Solder-cup terminal   1PC 1 XS2M-D424-2 34813177 -
Discontinued
[x]
ADD TO CART

Related Products