Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Type Caster, Rubber, Swivel Caster, with Brake

4.67 (6)
Material (Wheel)
Rubber car
Specification
With stopper
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Shape Wheel Diameter D (phi mm) Shaft Diameter T(mm) Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Shape Wheel Diameter D (phi mm) Shaft Diameter T(mm) Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 Universal wheel S 40 M12xP1.75 20 19 35 60 S110 1PC 1 STS-S-40R 34737306 -
Discontinued
[x]
20 Universal car S 50 M12xP1.75 30 20 35 68 S110 1PC 1 STS-S-50R 34737315 -
Discontinued
[x]
20 Universal wheel S 65 M12xP1.75 30 24 35 85 L110 1PC 1 STS-S-65R 34737324 -
Discontinued
[x]
20 Universal car S 75 M12xP1.75 30 30 35 97 L110 1PC 1 STS-S-75R 34737333 -
Discontinued
[x]
25 Universal wheel S 100 M16xP2.0 50 32 40 125 L110 1PC 1 STL-S-100R 34737342 -
Discontinued
[x]
28 Universal car S 125 M16xP2.0 60 39 40 156 L110 1PC 1 STL-S-125R 34737351 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Exchange factory fan caster
5
From Japan
On 2014-08-06 09:09:20
no problem
This review is about item#34737315.
Work table
5
From Japan
On 2014-07-28 13:13:13
The use period is short, but no particular problem
This review is about item#34737315.
I make it to the caster specification
4
From Japan
On 2014-02-14 13:44:56
Used for replacing old casters of industrial sewing machines It is making it easier to move with 50 mm to 65 mm Previously I used SKK due to cost problems though I was using a hammer caster. Axle screws If it comes to expressions it will be easy to clean lint and others, but it will be helpful ...
This review is about item#34737324.
For transporting the manufactured product
4
From Japan
On 2013-09-16 08:43:31
It is good that the price is cheap. Since the lever of the ON OFF of the stopper is hard, it becomes perfect as it becomes more smooth.
This review is about item#34737333.
Replacing casters for paint heaters
5
From Japan
On 2013-02-28 18:42:01
It was perfect size.
This review is about item#34737333.
Repair of cart stand
5
From Japan
On 2012-09-02 12:55:25
It is cheaper than other manufacturers, but I think there is no problem. I think that I will choose this product again.
This review is about item#34737333.

Related Products