Buy more than* S$200* and get FREE SHIPPING

Screw Type Caster, Nylon, Swivel Caster, with Brake

1.00 (1)
Material (Wheel)
Nylon car
Specification
With stopper
...see all>
Product Options
ADD TO CART
Wheel No. Wheel Width (mm) Shape Wheel Diameter D (phi mm) Shaft Diameter T(mm) Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel No. Wheel Width (mm) Shape Wheel Diameter D (phi mm) Shaft Diameter T(mm) Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L210 20 - 65 M12xP1.75 40 24 35 85 1PC 1 STS-S-65N 34737421 -
Discontinued
[x]
L210 25 - 100 M16xP2.0 60 32 40 125 1PC 1 STL-S-100N 34737446 -
Discontinued
[x]
L210 25 - 125 M16xP2.0 70 39 40 156 1PC 1 STL-S-125N 34737455 -
Discontinued
[x]
S210 20 Universal car S 50 M12xP1.75 35 20 35 68 1PC 1 STS-S-50N 34737412 -
Discontinued
[x]
L210 20 Universal car S 75 M12xP1.75 40 30 35 97 1PC 1 STS-S-75N 34737437 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Table casters
1
From Japan
On 2012-10-04 02:07:35
There were color unevenness and burrs in the nylon part of 80% of merchandise. Since we can not afford the delivery date, we can not return it, but we will not buy it anymore. There were threads crushed. Do not do the inspection before shipment?
This review is about item#34737455.

Related Products