Buy more than* S$200* and get FREE SHIPPING

Ball Caster Plate Type Swivel Caster

5.00 (1)
Mounting Hole Diameter P(mm)
5.3
Wheel No.
T110
Mounting Seat A x B (mm)
53x32
Mounting Dimensions XxY (mm)
41x20
Material (Wheel)
Rubber car
Shape
Universal car
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 36 40 20 20 1PC 1 HL-40R 34737464 -
Discontinued
[x]
67 46 50 25 22 1PC 1 HL-50R 34737473 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since the ball caster of the table chair is decrepit, it was purchased for the update.
5
From Japan
On 2013-05-31 14:18:03
Since the ball caster of the table chair that had been used for many years is worn, it was purchased for the update. The existing ball caster and standards are the same, the exchange was able to easily. After replacing the sound of the caster is also quiet and smooth movement, is every time the feeling is good to sit.
This review is about item#34737473.

Related Products