Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Caster Plate Type Swivel Caster With Stopper

4.67 (3)
Specification
With stopper
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Material (Wheel) Shape Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Material (Wheel) Shape Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1PC 1 HL-S-40R 34737482 -
Discontinued
[x]
50 25 22 67 T110 53x32 41x20 46 Rubber car Universal wheel S 5.3 1PC 1 HL-S-50R 34737491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For pedestrian movement
5
From Japan
On 2014-11-02 22:27:44
It is easy to move by 360 degrees and slightly stepped rolling is good.
This review is about item#34737491.
Podium (about 150 kg) for movement
5
From Japan
On 2014-10-12 20:02:32
Improvement in the transportation and transportation of heavy objects (change direction by 360 ° regardless of slight step).
This review is about item#34737482.
Furniture system
4
From Japan
On 2013-02-16 10:04:22
Smoothness, finish is rough, but it seems there is no problem with use Is it possible to ship it on that day?

Related Products