Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Trim Trim Length (mm) Weight (g) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Trim Length (mm) Weight (g) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Goat/-izing Seng 35 23 225 About 30 1PC 1 30mm 34737613 2.31 SGD
Shipped after 2017-09-25
Goat/-izing Seng 38 29 235 About 50 1PC 1 50mm 34737622 2.77 SGD
Shipped after 2017-09-25
goat hair painting brush 38 41 240 Approx. 70 1PC 1 70mm 34737631 3.57 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Steel backing item site Touch up Rust by Taichibun at the factory
4
From Japan
On 2017-04-30 08:45:15
In the case of touch-up it is not so, but there is a hair loss There is not a wire that does not rust so that the wire tends to break when you apply Rusty-kun?
This review is about item#34737631.
When painting work
5
From Japan
On 2017-04-07 14:56:39
I am satisfied with a stable use impression. I am satisfied with the price as well.
This review is about item#34737613.
Waterproof umbrella
5
From Japan
On 2016-11-03 08:05:13
Satisfied with low cost, no complaints with this.
This review is about item#34737622.
When painting work
5
From Japan
On 2016-08-19 01:25:30
It is easy to brush pain without brush hair brushing! It is!
This review is about item#34737622.
When painting work
5
From Japan
On 2016-08-14 18:53:03
It is easy to brush pain without brush hair brushing! It is!
This review is about item#34737622.
When painting work
5
From Japan
On 2016-05-09 09:45:52
Although it is cheap, there are few hair loss and I purchased it as a disposable one, but it can be washed several times and used repeatedly. If the paint does not fall off even after washing it, it is okay to dispose of it without reserve.
This review is about item#34737622.
For replacement
5
From Japan
On 2016-03-29 06:12:21
It was able to be used without problems.
This review is about item#34737622.
Painting work at the factory
4
From Japan
On 2015-12-17 09:00:56
Until now I used a special brush, but many opinions that there are many hair loss, so this time I ordered a special brush for testing. I have not used it yet, but the touch is smoother than the special one.
This review is about item#34737631.
Used when small edge paint of panel
3
From Japan
On 2015-09-23 23:21:41
I will use it separately without problems.
This review is about item#34737613.
Coloring of model aircraft
5
From Japan
On 2014-10-31 14:39:43
It was easy to paint.
This review is about item#34737613.

Related Products