Buy more than* S$200* and get FREE SHIPPING

High Coupler Socket

2015 Trusco Published Pages
1 1392
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Fluid 2014 TRUSCO Published Page Weight (g) Screw Diameter T Material (Body) Opponent Mounting Size TRUSCO Part Number Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Material (Seal) Socket or Plug Valve Structure Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid 2014 TRUSCO Published Page Weight (g) Screw Diameter T Material (Body) Opponent Mounting Size TRUSCO Part Number Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Material (Seal) Socket or Plug Valve Structure Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water 1-1276 216 Rc1/2 Stainless R1/2(PT1/2) 113-2610 Hexagon 29 57 15 Nitrile rubber Socket Valve Yes Internal thread 1PC 1 SUS-400SF 02110035 83.99 SGD
In stock
- - 258 Rc3/4 - R3/4(PT3/4) 113-2644 - 61 17 - - - - 1pc 1 SUS-600SF 02110157 94.99 SGD
In stock
ADD TO CART

Related Products