Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug

Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1276
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Internal thread
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Dimensions Hp (mm) Screw Diameter T Opponent Mounting Size Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hp (mm) Screw Diameter T Opponent Mounting Size Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hex 35 RC3/4 R3/4(PT3/4) 45 17 118 113-2377 1PC 1 SUS-600PF 02110123 40.99 SGD
In stock
- Rc1 R1(PT1) 54 22 192 113-2466 1PC 1 SUS-800PF 02110184 74.99 SGD
Shipped after 2018-05-28
- Rc1/2 R1/2(PT1/2) 41 15 81 113-2318 1PC 1 SUS-400PF 02110001 33.99 SGD
In stock
ADD TO CART

Related Products