Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hi Coupler Socket

Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1274
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve Yu
Installation Shape
Ho - Sunippuru
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Socket or Plug Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Other Side's Hose Size Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Socket or Plug Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-0510 Half hose 15 83 9 36 Seo \ socket 218 1PC 1 SUS-400SH 02110044 83.99 SGD
In stock
113-0579 1 hose 27 102 16 55 Seo \ socket 272 1PC 1 SUS-800SH 02110227 149.99 SGD
Shipped after 2018-06-25
113-0544 ¾hose 21 92 14 45 Socket 242 1PC 1 SUS-600SH 02110166 94.99 SGD
In stock
ADD TO CART

Related Products