Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, For Hose Install, Stainless Steel

Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1274
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Ho - Sunippuru
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 hose 20 34 27 85 54 151 113-0391 1PC 1 SUS-800PH 02110193 66.99 SGD
In stock
¾hose 13 30 21 77 45 129 113-0366 1PC 1 SUS-600PH 02110132 40.99 SGD
In stock
Halfhose 9 22 15 66 36 67 113-0331 1PC 1 SUS-400PH 02110017 33.99 SGD
In stock
ADD TO CART

Related Products