Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hi Coupler Plug

Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1275
Dimensions Bd (mm)
13
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
23
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Dimensions Bp (mm) Dimensions Lp (mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bp (mm) Dimensions Lp (mm) Dimensions A (mm) Installation Shape Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 63 22 Male thread 180 113-0854 R1 Rc1(PT1) - 1PC 1 SUS-800PM 02110202 74.99 SGD
In stock
13 50 16 Malethread 70 113-0790 R1/2 Rc1/2(PT1/2) Hex 22 1PC 1 SUS-400PM 02110026 33.99 SGD
In stock
19 55 18 Malethread 115 113-0820 R3/4 Rc3/4(PT3/4) Hex 32 1PC 1 SUS-600PM 02110141 40.99 SGD
In stock
ADD TO CART

Related Products