Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NEC Fluorescent Lamp HGX

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
6700
Rating Life (Hours)
6000
Connector
G10q
Pipe Diameter (phi mm)
29
...see all>
Product Options
ADD TO CART
Set Contents Light Source Color Rated Lamp Power (W) Lamp Current (A) Weight (g/pc) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Light Source Color Rated Lamp Power (W) Lamp Current (A) Weight (g/pc) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 sets of serie 30 three band daylight color Serie 30 / 28 serie 30 /0.600 series30/155 serie 30/2160 1Box(2PC) 1 60EX-D-X 34845273 19.99 SGD
In stock
One 30 form, 40 form one set 3 wavelength-shaped daylight Form 30/28, 40 form / 38 30 form / form 0.600,40 / 0.425 30 form / form 155,40 / 260 30 form / form 2160,40 / 3320 1Box(2PC) 1 70EX-D-X 34845291 29.99 SGD
In stock
1 set of serie 30, 1 set of serie 32 three band daylight color Serie 30/28, Serie 32/30 Serie 30/0.600, Serie 32/0.425 Serie 30/155, Serie 32/210 Serie 30/2169, Serie 32/2550 1Box(2PC) 1 62EX-D-X 34845282 24.99 SGD
In stock
One 32 form, 40 form one set 3 wavelength-shaped daylight Form 32/30 and 40 form / 38 32 form / form 0.425,40 / 0.425 32 form / form 210,40 / 260 32 form / form 2550,40 / 3320 1Box(2PC) 1 72EX-D-X 34845307 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office lighting
5
From Japan
On 2010-08-09 11:07:03
I am satisfied that it is cheaper than the neighbor's death count shop.
This review is about item#34845307.