Buy more than* S$200* and get FREE SHIPPING

Work Light, Replacement Fluorescent

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
GX23
Rated Power (W)
13
Weight (g)
20
Dimension (mm)
190x30x20
...see all>
Product Options
ADD TO CART
Color Temperature (K) Luminescent Color Total Luminous Flux (Lm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Luminescent Color Total Luminous Flux (Lm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25000+/-200 Blue - HDL-13BL 1PC 1 FL-13BL 34740386 -
Discontinued
[x]
6700+/-200 Daylight color 760 HDL-13WH 1PC 1 FL-13WH 34740377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work lamp replacement parts
4
From Japan
On 2014-09-17 11:32:32
Purchased as a replacement bulb for the work light, easy
This review is about item#34740377.

Related Products