Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Power Container

4.76 (29)
Color
Black
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
443x295x159 375 X 255 x 140, (bottom) 363 x 244 11.6 0.9 1PC 1 #13 34741077 25.99 SGD
In stock
545x379x178 460x330x155, (bottom) 447x318 20.5 1.6 1PC 1 #22 34741086 43.99 SGD
In stock
545x379x322 460x330x300, (bottom) 433x308 38.5 2 1PC 1 #45 34741095 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.76
29 Customer Reviews
The reviews are automatic translation.
Cospa Somewhat with
4
From Japan
On 2017-07-17 14:28:12
It is not a type of strength container that can ride on You can stack on ordinary use, and buckle is also easy to use. Because it is not a large capacity type, I think that it is suitable for frequent carrying.
This review is about item#11623508.
Organizing in the car
5
From Japan
On 2017-06-06 10:47:43
I felt it was very suitable for my use.
This review is about item#34741077.
I used an inverter that moves 3 phase motor in single phase to set it outdoors
5
From Japan
On 2017-05-19 06:32:23
First of all, it is plastic so easy to open the hole through the wire. The price is cheap and economical.
This review is about item#34741086.
Tool holder
4
From Japan
On 2016-12-14 15:01:41
It was a little cheaper at home center. I asked because I am more comfortable going to buy, but it will be helpful if you make it a bit cheaper
This review is about item#34741095.
Storage container for truck oil leakage material
5
From Japan
On 2016-12-07 14:45:00
Although it is inexpensive, it is also solid and easy to use. I want to patronize in the future.
This review is about item#34741077.
From a work vehicle to a returnable box to the site
5
From Japan
On 2016-10-15 22:04:35
It is used to carry the tool to the work place on a dolly, refilling the tool every time different work contents, such as comp, replacement of refrigeration air conditioning equipment and single washing. NT boxes, NC boxes, because they can be stacked by exchanging lids with each other and mixing them, it is useful.
This review is about item#34741086.
Sample storage and transportation
5
From Japan
On 2016-09-29 17:26:26
It is cheap, but it is sticky to plastics and it is satisfying because the clasp is also firm.
This review is about item#34741095.
To temporarily store fixtures for main building remodeling
5
From Japan
On 2016-04-23 21:37:12
We have things weighing in and are treating you. It is also very convenient to stack them.
This review is about item#11623508.
Machine assembly work
5
From Japan
On 2016-03-06 17:23:13
Used as a tool box. I use it conveniently because it will not break even if I put things on the lid.
This review is about item#34741086.
Tool storage
5
From Japan
On 2015-11-02 14:37:46
It is a solid product
This review is about item#34741086.

Related Products