Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear Synthetic resin   1PC(100g) 1 P-100 50327541 77.39 SGD
In stock
Black Synthetic resin   1PC(100g) 1 P-100 50327532 77.39 SGD
In stock
- -   1pc(30g) 1 P-30 50327496 28.09 SGD
In stock
- - *[No return] You cannot return this product. For details, see FAQ. 1pc(250g) 1 P-250 50327602 209.90 SGD
In stock
White Synthetic resin   1PC(30g) 1 P30 34741113 25.71 SGD
In stock
Black Synthetic resin   1PC(30g) 1 P30 34741122 25.71 SGD
In stock
Clear Synthetic resin   1PC(30g) 1 P30 34741131 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Plastic created
5
From Japan
On 2017-03-09 19:08:16
Puraripea has used many times, but it is thankfully amount to if you want only the case and powder to be used in large quantities.
This review is about item#34741122.
Repair
5
From Japan
On 2017-02-13 19:05:47
As for the repair of plastic parts, it gave me a big success
This review is about item#34741122.
Of plastic products repair, it is processing in many cases.
5
From Japan
On 2016-12-26 17:33:21
In my case, because quite frequently used often, it has become one of the essential goods, we use most inconvenient without. I want to buy if it is that of the super-hard powder in wishful.
This review is about item#34741122.
Bike of the cowl reinforcement
5
From Japan
On 2016-10-31 21:35:07
Good because use without the amount of care. Just when the container upside down, care must be taken in the do come out better momentum than you think
This review is about item#34741113.
Repair of the bike of the cowl
5
From Japan
On 2016-07-12 17:06:09
I purchased the beginning Puraripea kit, powder it is determined that the amount is not enough, I bought glass cloth, after the three points Puraripea dedicated liquid. And stuck the broken cowl in Puraripea, was stuck in two-ply glass cloth reinforced on the back side of the cowl. Strength is reasonable, is exactly the problem is lack unlikely to normally ride a bike.
This review is about item#34741113.
Repair of plastic parts
5
From Japan
On 2016-07-10 09:19:29
Minor damage to the plastic parts will somehow be in this.
This review is about item#34741131.
Replenishment of Puraripea
5
From Japan
On 2015-09-15 17:12:40
Normally available
This review is about item#34741131.
hobby
5
From Japan
On 2015-07-28 20:59:23
Previously, I purchased in a kit, this time I did not short of quantitative I purchased the powder and liquid in a different, but not have to worry about, such as luxury-to-use O in it and, that when that is no longer short of better now. The amount of this much is ,,, be easy to use No. 1.
This review is about item#34741131.
Cowl repair of bikes
5
From Japan
On 2015-06-23 20:33:55
In Puraripea kit, flour is always because no previously only flour separately is good can be purchased. Squid that can not be a little more inexpensive.
This review is about item#34741113.
Motorcycle cowl repair
5
From Japan
On 2015-05-11 22:17:25
For the repair of a black cowl, so far had been using black powder of Puraripea, I thought that people of white powder is easy to work while confirming the adhesion state of Puraripea If you paint later. After, it somehow feels better adhesion than black powder.
This review is about item#34741113.