Buy more than* S$200* and get FREE SHIPPING

Quick Seal Joints Service T

Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5
Material
Brass
...see all>
Product Options
ADD TO CART
Tube Insertion Length F(mm) Dimensions A (mm) Fluid Dimension L1 (mm) The Minimum Inside Diameter d2 (mm phi) Effective Sectional Area (mm2) Dimensions L8 (mm) Dimensions L7 (mm) Weight (g) Dimensions L6 (mm) Screw Dimensions T Dimension d1(phi mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Double-sided Width (H2)(mm) Dimension L2 (mm) Double-sided Width (H1)(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Insertion Length F(mm) Dimensions A (mm) Fluid Dimension L1 (mm) The Minimum Inside Diameter d2 (mm phi) Effective Sectional Area (mm2) Dimensions L8 (mm) Dimensions L7 (mm) Weight (g) Dimensions L6 (mm) Screw Dimensions T Dimension d1(phi mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Double-sided Width (H2)(mm) Dimension L2 (mm) Double-sided Width (H1)(mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 - 27.1 6.7 25 36.9 53.1 113 27.1 R3/8 9 10x8 - 26 - 4.2 1PC 1 ST4N10x8-PT3/8 34741253 12.99 SGD
Shipped after 2018-02-23
- 13 - 22.9 4.7 - 31 48.9 60 22.9 R3/8 9 8x6 - 26 - 4.6 1PC 1 ST4N8x6-PT3/8 34741226 11.99 SGD
Shipped after 2018-02-27
- 12 - 27.1 5.2 - 36.9 52.1 72 27.1 R1/4 7 10x6.5 - 25 - 4.2 1PC 1 ST4N10x6.5-PT1/4 34741235 10.99 SGD
Shipped after 2018-02-28
16 12 Air,generalhydraulicoil,water 22.9 4.7 15 31 44.9 46 22.9 R1/4 7 8x6 14 22 12 4.6 1PC 1 ST4N8x6-PT1/4 34741217 8.99 SGD
Shipped after 2018-02-23
- 11 - 20.5 0.9 0.5 26.2 39 26 20.5 R1/8 5 4x2 - 18.5 - 4.7 1PC 1 ST4N4x2-PT1/8 34741147 8.99 SGD
Shipped after 2018-02-28
- 11 - 20.5 1.3 1.5 26.2 39 26 20.5 R1/8 5 4x2.5 - 18.5 - 4.7 1PC 1 ST4N4x2.5-PT1/8 34741156 8.99 SGD
Shipped after 2018-02-28
- 11 - 20.5 2.7 4.5 27.4 39 41 20.5 R1/8 5 6x4 - 18.5 - 4.6 1PC 1 ST4N6x4-PT1/8 34741165 6.99 SGD
In stock
- 13 - 27.6 7.6 33 38.6 53.6 130 27.6 R3/8 9 12x9 19 26 - 4.8 1PC 1 ST4N12x9-PT3/8 34741287 14.99 SGD
Shipped after 2018-02-23
- 13 - 27.6 6.6 25 38.6 53.6 81 27.6 R3/8 9 12x8 19 26 - 4.8 1PC 1 ST4N12x8-PT3/8 34741271 13.99 SGD
Shipped after 2018-02-28
- 11 - 22.9 4.7 - 31 43.9 45 22.9 R1/8 5 8x6 - 21 - 4.6 1PC 1 ST4N8x6-PT1/8 34741201 10.99 SGD
Shipped after 2018-02-27
- 11 - 22.9 3.7 9 31 43.9 43 22.9 R1/8 5 8x5 - 21 - 4.6 1PC 1 ST4N8x5-PT1/8 34741183 9.99 SGD
Shipped after 2018-02-28
- 12 - 22.9 3.7 9 31 44.9 43 22.9 R1/4 7 8x5 - 22 - 4.6 1PC 1 ST4N8x5-PT1/4 34741192 10.99 SGD
Shipped after 2018-02-28
- 12 - 27.1 6.7 25 36.9 52.1 76 27.1 R1/4 7 10x8 - 25 - 4.2 1PC 1 ST4N10x8-PT1/4 34741244 11.99 SGD
Shipped after 2018-02-23
- 18 - 27.1 6.7 30 37.5 62.6 125 27.1 R1/2 12 10x8 - 35.5 - 4.2 1PC 1 ST4N10x8-PT1/2 34741262 16.99 SGD
Shipped after 2018-02-28
15 12 Air, general hydraulic fluid, water 23 2.7 4.5 29.9 45 30 23 R1/4 7 6x4 12 22 12 4.6 1PC 1 ST4N6x4-PT1/4 34741174 7.99 SGD
In stock
ADD TO CART

Related Products