Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Seal Fitting Female Connector

5.00 (4)
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5
Material
Brass
...see all>
Product Options
ADD TO CART
Double-sided Width (H2)(mm) Weight (g) Double-sided Width (H1)(mm) Tube Insertion Length F(mm) Screw Dimensions T Fluid Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) The Minimum Inside Diameter d2 (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (H2)(mm) Weight (g) Double-sided Width (H1)(mm) Tube Insertion Length F(mm) Screw Dimensions T Fluid Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) The Minimum Inside Diameter d2 (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 62 24.0 - Rc1/2 - 12x9 4.8 17.5 40 35.6 7.6 1PC 1 FC4N12x9-PT1/2 34741402 9.99 SGD
In stock
- 48 22.0 - Rc3/8 - 8x6 4.6 13.5 - 29.9 4.7 1PC 1 FC4N8x6-PT3/8 34741357 9.99 SGD
Shipped after 2018-06-27
19 55 22 18 Rc3/8 Air, general hydraulic oil, water 12 x 9 4.8 13.5 40 31.6 7.6 1PC 1 FC4N12x9-PT3/8 34741393 6.99 SGD
In stock
17 58 24 17 Rc1/2 Air, general hydraulic oil, water 10 x 8 4.2 17.5 32 35.1 6.7 1PC 1 FC4N10x8-PT1/2 34741384 7.99 SGD
In stock
12 43 22 15 Rc3/8 Air,generalhydraulicoil,water 6x4 4.6 13.5 5 30 2.7 1PC 1 FC4N6x4-PT3/8 34741323 6.99 SGD
In stock
10 18 14.0 15 Rc1/8 Air, general hydraulic fluid, water 4x2 4.7 8.7 0.5 25 0.9 1PC 1 FC4N4x2-PT1/8 34741296 2.99 SGD
In stock
12 20 14.0 15 Rc1/8 Air and general hydraulic fluid, water 6x4 4.6 8.7 5 25 2.7 1PC 1 FC4N6x4-PT1/8 34741305 2.99 SGD
In stock
12 29 17.0 15 Rc1/4 Air, general hydraulic fluid, water 6x4 4.6 13 5 29 2.7 1PC 1 FC4N6x4-PT1/4 34741314 3.99 SGD
In stock
14 22 14.0 16 Rc1/8 Air, general hydraulic fluid, water 8x6 4.6 8.7 16 24.9 4.7 1PC 1 FC4N8x6-PT1/8 34741332 2.99 SGD
In stock
14 31 17.0 16 Rc1/4 Air, general hydraulic fluid, water 8x6 4.6 13 16 28.9 4.7 1PC 1 FC4N8x6-PT1/4 34741341 3.99 SGD
In stock
17 35 17.0 17 Rc1/4 Air, general hydraulic fluid, water 10x8 4.2 13 32 30.1 6.7 1PC 1 FC4N10x8-PT1/4 34741366 3.99 SGD
In stock
17 51 22.0 17 Rc3/8 Air, general hydraulic fluid, water 10x8 4.2 13.5 32 31.1 6.7 1PC 1 FC4N10x8-PT3/8 34741375 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for air relay of machine
5
From Japan
On 2017-03-08 21:27:46
Although it is used for the relay block of air blowing of the machine, fixing of the air hose without air leak is also good without any problem.
This review is about item#34741305.
Disinfection work in a fog machine
5
From Japan
On 2016-02-10 15:31:37
Because it was made in a foreign country, I was in trouble with inch screw, so I looked it on the net and ordered immediately. The amount was reasonable and saved.
Air suspension
5
From Japan
On 2016-02-08 19:24:21
There is almost no air leakage and it's the best
This review is about item#34741341.
About 5 MPa hydraulic circuit
5
From Japan
On 2013-10-23 13:18:05
Easy to install, strong, this can not be produced because it can not be helped.
This review is about item#34741314.

Related Products