Buy more than* S$200* and get FREE SHIPPING

Quick Seal Joint

Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5
...see all>
Product Options
ADD TO CART
Dimension S (mm) Effective Sectional Area (mm2) Material Dimensions L (mm) Width Across Flat H4(mm) Conformity Tube Outside Diameter (phi mm) Washer Thickness (mm) Weight (g) Washer Outside Diameter (mm) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Tube Insertion Length F(mm) Panel Thickness t (mm) Compatible Tube Inner Diameter (phi mm) Fluid Dimensions T2 (mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Effective Sectional Area (mm2) Material Dimensions L (mm) Width Across Flat H4(mm) Conformity Tube Outside Diameter (phi mm) Washer Thickness (mm) Weight (g) Washer Outside Diameter (mm) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Tube Insertion Length F(mm) Panel Thickness t (mm) Compatible Tube Inner Diameter (phi mm) Fluid Dimensions T2 (mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.6 5 Brass 42 14 - 1.6 33 18 2.7 12.0 15 8.4 (maximum) - Air, general hydraulic oil, water 11 6x4 1PC 1 UCT4N6x4 34741506 5.99 SGD
In stock
4.6 16 Brass 43.3 17 - 2 48 20 4.7 14.0 16 8.4 (maximum) - Air, general hydraulic oil, water 13 8x6 1PC 1 UCT4N8x6 34741515 7.99 SGD
Shipped after 2018-04-26
4.7 0.7 - 41.5 12 4 1.6 25 15 0.9 10.0 15 - 2 - 9 - 1pc 1 UCT4N4 x2 34741497 9.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products