Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Quick Seal Fittings Brass Nut

4.00 (1)
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Weight (g) Double-sided Width (H2)(mm) Fluid Screw Dimensions T Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Weight (g) Double-sided Width (H2)(mm) Fluid Screw Dimensions T Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11 19 - M17x1.0 11 1PC 1 N12 34741585 -
Discontinued
[x]
4 4 - - M8x0.75 9 1PC 1 N4 34741542 -
Discontinued
[x]
10 9 17 Air,generalhydraulicoil,water M15x1.0 10 1PC 1 N10 34741576 -
Discontinued
[x]
6 5 12 Air and general hydraulic fluid, water M10x1.0 9 1PC 1 N6 34741551 1.99 SGD
In stock
8 6 14 Air and general hydraulic fluid, water M12x1.0 9 1PC 1 N8 34741567 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Compressor maintenance
4
From Japan
On 2017-06-14 09:01:22
Because the nut broke because it was over tightened, I used it for replacement. It was a usable thing. I was saved because I could not find it in the home center.
This review is about item#34741551.

Related Products