Buy more than* S$200* and get FREE SHIPPING

Quick Seal Fittings Nylon Sleeve Milky White

5.00 (6)
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5
...see all>
Product Options
ADD TO CART
Fluid Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,generalhydraulicoil,water 11 4 1PC 1 SN4 34741594 0.99 SGD
In stock
Air and general hydraulic fluid, water 11 6 1PC 1 SN6 34741603 0.99 SGD
In stock
Air, general hydraulic fluid, water 11 8 1PC 1 SN8 34741612 -
Discontinued
[x]
Air, general hydraulic fluid, water 12 10 1PC 1 SN10 34741621 0.99 SGD
In stock
Air and general hydraulic fluid, water 13 12 1PC 1 SN12 34741637 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When cleaning car wash
5
From Japan
On 2017-06-01 22:45:54
I used it for freezing prevention line of coin car wash place, but it was able to be used without problems.
This review is about item#34741603.
Maintenance of water supply pump, shallow door pump
5
From Japan
On 2017-02-16 15:13:38
Many of recent water supply units are not fitted with pressure gauges. The water pressure is confirmed by connecting a pressure gauge with a nylon tube and a quick seal. The nylon sleeve is handy as it can not be leaked even by hand tightening and can be reused. If you do not close the metal sleeve with a wrench it leaks, so nylon is good. (I think that makers are not reusable)
This review is about item#34741621.
Repair
5
From Japan
On 2016-07-29 09:16:09
I got the parts I want. .
This review is about item#34741621.
work
5
From Japan
On 2015-09-08 11:32:40
I am very happy because it is not available in neighboring stores.
This review is about item#34741603.
As repair of tube fitting through which liquid flows
5
From Japan
On 2013-07-24 12:56:15
Regular purchase as a repair of the company's fittings. The price is also cheap, we are currently using it without any problems such as leakage.
This review is about item#34741612.
Wear exchange of air fittings
5
From Japan
On 2013-06-15 20:51:13
It was easy to install. There is no air leakage and it can be used without problems. Although I do not know the durability yet, I can prepare a spare as this price.
This review is about item#34741612.

Related Products