Buy more than* S$200* and get FREE SHIPPING

Quick Seal Fittings Brass Sleeve

4.00 (3)
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5
...see all>
Product Options
ADD TO CART
Fluid Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air and general hydraulic fluid, water 9 4 1PC 1 MSN4 34741646 0.99 SGD
In stock
Air and general hydraulic fluid, water 9 6 1PC 1 MSN6 34741655 0.99 SGD
In stock
Air, general hydraulic fluid, water 9 8 1PC 1 MSN8 34741664 0.99 SGD
In stock
Air and general hydraulic fluid, water 10 10 1PC 1 MSN10 34741673 1.99 SGD
In stock
Air and general hydraulic fluid, water 11.3 12 1PC 1 MSN12 34741682 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For compressor maintenance.
5
From Japan
On 2017-06-14 09:28:26
It was used for 6.4 mm piping. It was hard and hard to enter but I gave it a shock with a hammer and it got in. Safely, the work ended, the air leakage gone, and it was saved. It is a product that can be used sufficiently. It is better if there is 6.4 mm in this product, but it is regrettable there.
This review is about item#34741655.
Used for mold temperature control.
5
From Japan
On 2013-03-03 19:58:47
· It was good as the delivery date was early. I am using it without problems.
This review is about item#34741673.
Compressor repair
2
From Japan
On 2011-11-29 01:17:14
It is so tight as to insert a copper pipe, so it is easy to deform. Please comment and attach attachment that can be easily inserted.
This review is about item#34741655.

Related Products