Buy more than* S$200* and get FREE SHIPPING

Ramp With Plate

4.00 (2)
Caution
In case of using in ALC, clip with pressing plate and please bolt down. However, please be care about load capacity of ALC
Load Limit (kgf)
220
Dimensions (phi mm)
19
Material
SUS304
...see all>
Product Options
ADD TO CART
Finishing Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FB / Hairline round bar / peeling 450 410 350 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 241-501 34742127 149.99 SGD
Shipped after 2018-04-27
FB / Hairline round bar / peeling 500 460 400 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 241-502 34742145 149.99 SGD
Shipped after 2018-04-27
FB / hairline Round bar/ Peeling 400 360 300 2.5 CORE / phi 19   1PC 1 241-500 34742102 109.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Safety measure
5
From Japan
On 2014-10-26 02:17:36
It was set up near the hatch on the rooftop, so delivery was quick, so it was very helpful
This review is about item#34742102.
As a foothold in the field
3
From Japan
On 2013-03-29 13:59:53
Since it is quite heavy, it is sturdy, so its useful life is quite as long as it seems.
This review is about item#34742102.

Related Products