Buy more than* S$200* and get FREE SHIPPING

DA Type Post

5.00 (2)
Caution
It's not waterproof, so when set outside, strong winds and rain may cause rainwater to enter. Please install in indoor or where the water does not come in.
Purpose
Indoor use only
Dimension W (mm)
340
Dimensions D (mm)
260
Dimension H (mm)
150
Material
SUS304
...see all
Product Options
ADD TO CART
Finishing Weight (kg) Lock Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Weight (kg) Lock Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hairline - Latch Lock lock 1PC 1 DA-1 34742951 159.90 SGD
Shipped after 2017-02-27
Trim line 3.2 Combination lock 1PC 1 DA-1 34742942 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the exchange
5
From Japan
On 2016-05-28 20:59:34
Exchange was the ease in the exactly the same thing.
This review is about item#34742942.
Mansion Oh - Na - request from the
5
From Japan
On 2015-08-07 22:53:14
Buy a latch lock lock, but had been using a dial-lock lock, because you can not change the numbers, it seems to have embarked on a tedious exchange. Is so worried about is no longer to be open post also towards the tenants.
This review is about item#34742951.

Related Products