Buy more than* S$200* and get FREE SHIPPING

Aluminum Name Plate

5.00 (5)
Dimension W (mm)
210
Dimension H (mm)
125
Weight (g)
165.9
Material
Aluminum
...see all
Product Options
ADD TO CART
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear anodized coating 1Sheet 1 213-501 34742994 15.92 SGD
In stock
Anodized clear coating 1Sheet 1 213-502 34743003 15.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to Rent
5
From Japan
On 2016-04-06 17:04:46
It is an image street. The lower part of the hook is not feeling that mind, I hope death. Since the likely hit to rain, is the deterioration of the plate portion of the resin is worry.
This review is about item#34742994.
Rent nameplate
5
From Japan
On 2016-03-15 17:15:44
No problem without far aging COSPA also well has become a repeat products every time
This review is about item#34742994.
The nameplate of the apartment
5
From Japan
On 2015-02-06 14:06:13
Nameplate we purchased this time I would like to buy if there is I think also the opportunity to be very excellent in cost performance
This review is about item#34743003.
For apartment renovation
5
From Japan
On 2014-05-19 13:59:14
It is a very good product, we will purchase it from now on renewal.
This review is about item#34742994.
Apartment room name tag
5
From Japan
On 2013-02-27 21:00:37
It was good that I found it affordable as I was looking for exchange as it became old.
This review is about item#34742994.

Related Products