Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Applied Load (kN/cm2 [kgf/mm2]) Specification Lid Material Cutting Dimensions Dimensions W4 (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Applied Load (kN/cm2 [kgf/mm2]) Specification Lid Material Cutting Dimensions Dimensions W4 (mm) Dimensions W3 (mm) Dimensions W2(mm) Dimensions W1(mm) Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 277 300 289 320 255 3.6KN/m<sup>2</sup>(360kg/m<sup>2</sup>) 1PC 1 SHF330 34743247 53.99 SGD
Shipped after 2018-01-23
- Reinforcement 1 piece 577 600 589 620 555 3.6KN/m<sup>2</sup>(360kg/m<sup>2</sup>) 1PC 1 SHF360 37561255 70.99 SGD
In stock
- - 177 200 189 220 155 3.6KN/m2(360kg/m2) 1PC 1 SHF320 34743222 44.99 SGD
In stock
- - 177x377 200x400 189x389 220x420 155x355 3.6KN/m2(360kg/m2) 1PC 1 SHF32040 34743231 54.99 SGD
Shipped after 2018-01-24
3.6[360] Reinforcement 1 427 450 439 470 405 - 1PC 1 SHF345 34743256 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For confirming the leakage of the store
5
From Japan
On 2017-03-21 17:05:38
It is a manufacturer product that you normally use and you can use with confidence.
This review is about item#34743256.
For under inspection under the floor
5
From Japan
On 2017-03-03 01:15:57
Installation method etc were easy to do but it was hard to understand how to do it because the letters of the instruction book are small and difficult to read.
This review is about item#37561255.
Refitting the floor
4
From Japan
On 2015-05-21 20:28:05
Although it may be a little big, it is airtight and there is freedom of installation, so it is OK!
This review is about item#37561255.
Reform Add an underfloor inspection mouth to an existing floor
5
From Japan
On 2013-07-24 16:46:07
It is truly a building material maker. The mounting dimensions were also tight, and the mounting and fixing method also corresponded to various floor reinforcement patterns. It worked for 2 hours of installation time.
This review is about item#37561255.
As an inspection port for facility construction.
5
From Japan
On 2013-06-24 19:33:44
Construction was easy, installation was easy.
This review is about item#34743247.
It was attached to existing flooring.
2
From Japan
On 2013-03-21 17:59:36
There is nothing wrong with the inspection port itself, but I thought that there was room for further study on the metal stopper fitting like the attached spring. In that case I think that it is better to have a screw hole on the side.
This review is about item#34743256.

Related Products