Buy more than* S$200* and get FREE SHIPPING

Coil Inserting Tool

4.55 (22)
Caution
Because it is made to use the tap handle, at the time of insertion the handle does not come off from the mandrel without getting fixed in mandrel.
Usage
1. Make up the tang of coil insert and set in the mandrel 2. Insert in the sleeve after putting up the point of the mandrel. 3. Until the tip of the mandrel comes out a little, please turn and insert the sleeve.(Please do not put out until the point of coil insert) 4. When you adjust perpendicularly into the core of the tap hole of the other working part inserted, hold lightly and turn the steering wheel to the right. coil insert is inserted.(When turning the steering wheel to the right, please do not push the steering wheel.It causes a bad insertion with a flying pitch)
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3-0.5 1PC 1 M3 insertion tool 34743825 24.99 SGD
In stock
M4-0.7 1PC 1 M4 insertion tool 34743834 24.99 SGD
In stock
M5-0.8 1PC 1 M5 insertion tool 34743843 25.99 SGD
In stock
M6-1.0 1PC 1 M6 insertion tool 34743852 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
22 Customer Reviews
The reviews are automatic translation.
For insert insertion
5
From Japan
On 2017-03-31 12:59:55
There is no problem if it can be used normally. There is no loss after buying it.
This review is about item#34743825.
Resurgence of female thread of aluminum steel
4
From Japan
On 2016-03-01 21:18:58
In the case of M6, it was written in the instruction book with 6.3 mm diameter drilling and it was fine material like wood, but good for metal materials like aluminum, unless it is more than 7 mm in diameter, M6 recoil did not enter.
This review is about item#34743852.
The screw thread of the aluminum cover broke and I bought it for inserting a helicopter into the mountain
5
From Japan
On 2015-08-25 14:39:40
Easy to handle, handle is also very nice.
This review is about item#34743834.
Coil change of machine tool
4
From Japan
On 2015-05-10 13:58:06
It was able to be used without problems
This review is about item#34743852.
For screw hole reinforcement of parts manufactured with 3D printer
4
From Japan
On 2015-03-20 17:10:13
Purchase M3 ~ M6 Because we are weak baseball matters, we may go on tapping by myself other than screw threads at the time of insertion but I think that it is a familiar problem but since it was able to insert obediently in acrylic type, attention to soft material necessary
This review is about item#34743852.
Insertion of helical insert
5
From Japan
On 2014-11-04 09:46:12
Especially I could use the instruction without perusing it. Whether it is used or not will be subtle, so it will be appreciated that it will be inexpensive.
This review is about item#34743825.
Mechanical repair
3
From Japan
On 2014-10-09 13:33:15
I only use it when suddenly necessary, so I wish it had the least functionality. I am satisfied with the cost in that sense. There is no problem with usability. It is manual attached.
This review is about item#34743843.
Motorcycle Maintenance
4
From Japan
On 2014-08-12 09:21:31
Product explanation was clear.
This review is about item#34743852.
For strengthening fastening of duracon resin
5
From Japan
On 2014-07-27 11:07:38
I made and inserted an insertion jig, but dedicated instruments are surely faster and easier to work.
This review is about item#34743834.
Air dryer screw thread repair
5
From Japan
On 2014-02-02 13:57:34
It was a place where there was not much space and so it was good that the tap handle could be used.
This review is about item#34743825.

Related Products