Buy more than* S$200* and get FREE SHIPPING

High Adhesion Double Sided Tape, Large Exterior Parts

4.30 (10)
Color
Gray
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Operating temperature Limits Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to 200 deg C 75mmx140mm Flat 1Sheet 1 1706 09937995 -
Discontinued
[x]
-30 - 200 deg C 15mmx1.2m Volume 1Roll 1 1704 09937977 -
Discontinued
[x]
-30-200 deg C 25mmx1.2m Volume 1Roll 1 1705 09937986 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
As a mounting tape for passenger car side spoiler
5
From Japan
On 2017-10-20 18:16:20
Since the mounting clip part was cracked and rattled it was fixed with Ryo Men tape. For now it is stable without problems. I hope you always keep it.
This review is about item#9937977.
ETC installation
5
From Japan
On 2017-08-29 20:30:39
The thickness and adhesion are baggun. There is a sense of security.
This review is about item#9937986.
Used for mirror in toilet
4
From Japan
On 2017-08-11 16:59:00
In the washroom, purchase the ground to put a thin mirror on the wall cross with concrete. It was robust and it was very good without requiring reinforcement. ★ To five pieces if the price is a little cheaper · · ·.
This review is about item#9937986.
Used for Hiace garnish
2
From Japan
On 2017-08-05 17:30:03
I cleaned it with ethanol at the time of use and removed impurities and attached it, but gaps were formed at around 1 month. We recommend that you search for other products if this level.
This review is about item#9937977.
To install car spoiler
5
From Japan
On 2016-02-04 23:38:00
☆ It is really powerful. I am stuck with double-sided tape and insulock. We are not planning to remove it until the scrapped car, but when peeling off, it is about to be painful, whether the paint will peel off or whether Poi ー ー will break.
This review is about item#09937977.
Good adhesion strength.
5
From Japan
On 2015-06-19 16:12:35
There is thickness, absorbing vibration, OK for emergency.
This review is about item#09937977.
For installation of ETC in-vehicle device
5
From Japan
On 2015-02-15 17:28:37
It is convenient because it can be used for multipurpose, quality is good so it is useful, but it is saved if the price is cheaper a little more. Also, although it has nothing to do with the product, since the order has been tightly stopped by the rubber band and packed for 5 sheets of orders, the trace and habit are seriously attached, 2 of which have trouble and can not be used for the purpose of purpose It was disappointing.
This review is about item#09937995.
Fixing of in-vehicle accessories
5
From Japan
On 2015-01-16 19:42:40
Previously, I bought it at a nearby home center but this time I had a chance so I bought it here
This review is about item#09937977.
ETC on-board equipment pasting
5
From Japan
On 2014-06-10 18:26:08
Since it has a thickness of 2 mm in a flat plate, it is optimum when replacing the used ETC on-board unit (with direct attachment without metal bracket). You can get two cars.
Exterior mounting
2
From Japan
On 2013-05-17 04:13:17
Early adhesion is weak, and even if it is pasted once, it gets stuck at all. Even if successful, it is unstable due to the thickness and softness of the base material, so it is not suitable for exterior goods.
This review is about item#09937995.

Related Products