Buy more than* S$200* and get FREE SHIPPING

Ultra Powerful Double Sided Tape, Interior Part

4.86 (7)
Color
Black
Thickness (mm)
1.14
Material
Substrate / acrylic foam, adhesive / acrylic adhesive
...see all
Product Options
ADD TO CART
Operating temperature Limits Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to 200 deg C 75mmx140mm Flat 1Sheet 1 1716 09938065 5.50 SGD
In stock
-30 - 200 deg C 15mmx2m Wind 1Roll 1 1715 09938056 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Car navigation mounting
5
From Japan
On 2016-08-15 18:43:14
Are you strong adhesion. Thickness can be sufficiently satisfied They will also absorb some of the irregularities have more than 1mm. Size also can afford.
This review is about item#9938065.
Installation of auto parts
5
From Japan
On 2016-02-01 16:06:54
cheap! A powerful and easy-to-use!
This review is about item#09938065.
Petatto the interior surface that does not stick the car
5
From Japan
On 2015-09-07 22:41:39
Jaguar S-type, use the Paste ETC. It did not adhere in any double-sided tape, the tape only with. (At a later date, but with also a tape of 3M) On the basis that not basically stuck if you do not adhere Kore has since pretty strong. Its about the performance is good.
This review is about item#09938056.
Car Decoration
4
From Japan
On 2015-08-11 02:55:31
There was a super-strong, strong degree is like a shortage, it will come off soon.
This review is about item#09938056.
Fixing of car interiors
5
From Japan
On 2014-05-28 04:32:10
Anyway, it is powerful. It is good to not select the material
This review is about item#09938065.
Crucifixion of car accessories
5
From Japan
On 2013-11-15 11:07:18
Anyway well arrive, strong even in hot weather
This review is about item#09938065.
Adhesion of cigarette adapter to the dashboard of a car.
5
From Japan
On 2013-09-11 20:27:11
Until now it had absolutely peeling, which is strongly stick, also happy to stick them without a gap on the entire surface since the sheet-like.
This review is about item#09938065.

Related Products