Buy more than* S$200* and get FREE SHIPPING

Ultra Powerful Double Sided Tape, Ultra Thin

4.00 (4)
Operating temperature Limits
-30 To 80 degree c
Size
15mmx2m
Color
Black
Thickness (mm)
0.3
Shape
Volume
Material
Base material / polyolefin-foam, adhesive / acrylic based adhesive
Application
Adhesion of lightweight exterior parts such as reflectors
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 N879 09938092 5.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
masking
5
From Japan
On 2016-10-10 08:18:29
It was used for masking Ease of peeling degree of adhesion are both satisfied
This review is about item#09938092.
Mounting of the relay Box from your company
4
From Japan
On 2015-12-11 15:06:56
I want a wide those of a little more width
This review is about item#09938092.
Track room interior fixation
3
From Japan
On 2014-04-03 20:02:41
Because of the ultra thin, it is disappointing that it is not super powerful as stated in the product, and the protective seal is also difficult to turn
This review is about item#09938092.
In places where load resistance is required
4
From Japan
On 2013-06-02 19:25:41
Adhesion is satisfactory. However, since black adhesives were attached to other things at the time of storage, it is saved if you let the peeling agent corresponding to be introduced together.
This review is about item#09938092.

Related Products