Buy more than* S$200* and get FREE SHIPPING

FCN Female Connector, Solder Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (conductor)
Copper alloy
Connection Type
Soldering
Maximum Voltage (V)
AC250
Insulation Resistance (Mohm)
1000 or more (500VDC)
Material (insulator)
Polyester resin UL94V-0
...see all>
Product Options
ADD TO CART
Surface Processing Dimensions D (mm) Dimensions A (mm) Allowable Current (A) Operating Temperature Range (deg C) Number of Poles Compatible Electiric Wires Insulation Voltage Contact Resistance (mohm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions D (mm) Dimensions A (mm) Allowable Current (A) Operating Temperature Range (deg C) Number of Poles Compatible Electiric Wires Insulation Voltage Contact Resistance (mohm) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold-plated (PAGOS) 7.62 28.84 Max/3(DC) -55 to 85 8 phi0.60 below, AWG / # 23 below 500VAC, 1 minute (6VDC, 0.3A) 15 or less 17.84 23.34   1PC 1 FCN-361J008-AU 34881445 3.99 SGD
Shipped after 2018-06-04
Gold-plated (PAGOS) 17.78 39 Max/3(DC) -55 to 85 16 phi0.60 below, AWG / # 23 below 500VAC, 1 minute (6VDC, 0.3A) 15 or less 28 33.5   1PC 1 FCN-361J016-AU 34881454 4.99 SGD
In stock
Gold-plated (PAGOS) 27.94 49.16 Max/3(DC) -55 to 85 24 phi0.60 below, AWG / # 23 below 500VAC, 1 minute (6VDC, 0.3A) 15 or less 38.16 43.66   1PC 1 FCN-361J024-AU 34881463 5.99 SGD
In stock
Gold-plated (PAGOS) 38.1 59.32 Max/3(DC) -55 to 85 32 phi0.60 below, AWG / # 23 below 500VAC, 1 minute (6VDC, 0.3A) 15 or less 48.32 53.82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FCN-361J032-AU 34881472 8.99 SGD
Shipped after 2018-05-07
Gold-plated (PAGOS) 58.42 79.64 Max/3(DC) -55 to 85 48 phi0.60 below, AWG / # 23 below 500VAC, 1 minute (6VDC, 0.3A) 15 or less 68.64 74.14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FCN-361J048-AU 34881497 12.99 SGD
Shipped after 2018-05-07
Gilding (PAGOS) 48.26 69.48 Maximum/3 (DC) -55 - 85 40 Less than phi0.60, less than AWG/#23 500VAC, within 1 minute 15 or less (6VDC, 0.3A) 58.48 63.98   1PC 1 FCN-361J040-AU 34881481 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control device connection
5
From Japan
On 2013-06-24 18:58:22
In the connector industry that continues to be compact, I feel that soldering is a relatively easy (and inexpensive) category. (It is painful for presbyopia, though ....) I wonder if I can not but retire when the connector of PLC aims at further compactification.
This review is about item#34881481.

Related Products