Buy more than* S$200* and get FREE SHIPPING

FCN Connector Cover Standard

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Connector hood for the FCN-361 series.
Mounting Screw Diameter
M2.6
...see all>
Product Options
ADD TO CART
Compatible Dimension G(mm) Material (toe core) Dimensions B (mm) Dimension F (mm) Dimension H (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Dimension G(mm) Material (toe core) Dimensions B (mm) Dimension F (mm) Dimension H (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32-pole 2.0 - 53.82 62.56 8.0 32 for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FCN-360C032-B 34881533 3.99 SGD
Shipped after 2018-06-01
48-pole 10.0 - 74.14 82.88 8.0 48 for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FCN-360C048-B 34881551 3.99 SGD
Shipped after 2018-06-05
8-pole - - 23.34 32.08 phi5.7 8 for   1PC 1 FCN-360C008-B 34881506 3.99 SGD
In stock
24-pole - - 43.66 52.4 phi8.0 24 for   1PC 1 FCN-360C024-B 34881524 2.99 SGD
Shipped after 2018-06-07
16-pole - Plastic 33.5 42.24 phi5.7 16 for   1PC 1 FCN-360C016-B 34881515 3.99 SGD
Shipped after 2018-06-04
For 40 poles 6.0 - 63.98 72.72 8.0 For 40   1PC 1 FCN-360C040-B 34881542 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2018-02-05 19:13:24
To cover only the connector is usually very helpful since it can not be purchased
This review is about item#34881542.
Machine maintenance
4
From Japan
On 2017-11-07 16:40:48
It took quite a while until I received my order, so I wanted it to come sooner.
This review is about item#34881506.

Related Products