Buy more than* S$200* and get FREE SHIPPING

Impact Socket

4.55 (51)
Plug Angle (mm)
12.7
Dimensions L (mm)
78
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Dimension H (mm) Double-sided Width (S)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension H (mm) Double-sided Width (S)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.0 20 10 1PC 1 4GAL-10 34753171 -
Discontinued
[x]
19.5 25 12 1PC 1 4GAL-12 34753187 -
Discontinued
[x]
20.8 25 13 1PC 1 4GAL-13 34753196 -
Discontinued
[x]
22.0 30 14 1PC 1 4GAL-14 34753205 -
Discontinued
[x]
26.0 25 17 1PC 1 4GAL-17 34753214 -
Discontinued
[x]
28.0 32 19 1PC 1 4GAL-19 34753223 -
Discontinued
[x]
30.0 35 21 1PC 1 4GAL-21 34753232 -
Discontinued
[x]
32.0 35 22 1PC 1 4GAL-22 34753241 -
Discontinued
[x]
35.0 35 24 1PC 1 4GAL-24 34753257 -
Discontinued
[x]
37.0 35 26 1PC 1 4GAL-26 34753266 -
Discontinued
[x]
39.0 35 27 1PC 1 4GAL-27 34753275 -
Discontinued
[x]
42.0 35 30 1PC 1 4GAL-30 34753284 -
Discontinued
[x]
45.0 35 32 1PC 1 4GAL-32 34753293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 40
4 star 5
3 star 2
2 star 2
1 star 2
Review Rating: 4.55
51 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-01-11 17:34:57
I am satisfied with reasonable price.
This review is about item#34753232.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:23:22
I am also purchasing next time because it is excellent in cost performance.
This review is about item#34753232.
Tire removal at work, other work
5
From Japan
On 2015-08-04 19:32:08
I am using the main to detach the tires. Because it is not a thin mouth, outside wheels etc may not enter, but it is using almost without problems. The price is also cheap, I will repurchase if it breaks.
This review is about item#34753232.
Car maintenance
4
From Japan
On 2015-03-18 23:53:46
I continued to use it for one year. For now I can use it. Impact wrench's ability maximum torque 840 N · m, torque output 540 N · m, number of strikes 2100 / minute by reference.
This review is about item#34753223.
Vehicle repair work
2
From Japan
On 2015-03-16 16:12:48
I expected the H to be 30 mm and purchased, but 28 mm will not reach the screws a bit. This is fine as it can be used for other purposes, but is there anything as deep as 35 mm? I am satisfied that there is no problem in others.
This review is about item#34753205.
Attaching loads to utility pole
4
From Japan
On 2014-11-09 23:49:14
I think this price is a good item for this durability. It is five stars when the wall thickness becomes thinner a little more.
This review is about item#34753257.
Tightening of nut
5
From Japan
On 2014-11-03 18:29:31
I could not find the size in the home center, it was saved.
This review is about item#34753266.
Truck hub bolt desorption
1
From Japan
On 2014-09-12 18:46:54
It became impossible to use after a crack got in about 1 month from purchase. I was mainly using KW - 1600Spro of Senkaku at a strength of 2. I will not purchase it anymore, it feels like I have handed the items below Astro after a long time.
This review is about item#34753223.
Toyota forklift 2 t tire exchange
5
From Japan
On 2014-08-19 21:54:20
I am handy when replacing the front tire of Toyota forklift 2 t. Although there are impacts, it is 34 mm, it is high in the tool specialty shop, and it is only 28 mm in the mass retailer. Because it is a heavy order in handling it is saved after purchase.
This review is about item#34753293.
For fixing the single tube scaffold
4
From Japan
On 2014-08-02 20:26:00
I think that there is no problem product. However, although only notation is written in the notice column as "【Pin · ring not attached"】, if you add reference O ring size, ★ ★ ★ ★ ★ You can omit the trouble order twice.
This review is about item#34753214.

Related Products