Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Joint Size Materials (share) Materias (Bourdon Tube) Pressure Range (MPa) Material (case) Size Outer Diameter (phi mm) 2014 TRUSCO Published Page Screw Diameter Minimum Scale (MPa) Operating Temperature Range (deg C) Pricision Measuring Range (MPa) Nominal Designation Case Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint Size Materials (share) Materias (Bourdon Tube) Pressure Range (MPa) Material (case) Size Outer Diameter (phi mm) 2014 TRUSCO Published Page Screw Diameter Minimum Scale (MPa) Operating Temperature Range (deg C) Pricision Measuring Range (MPa) Nominal Designation Case Shape Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/4B - - 0 to 2.00 - phi60mm - 1-1093 - 0.100 - 2.5% FS - AU1/4x60x2.00MPa A 230 308-4027 1PC 1 GLT-21-2MP 36974944 49.99 SGD
In stock
G1/4B C3604BD C2300 - SUS304 - 60 1-1093 - 0.050 -5 to 50 2.5% FS 0 to 1.60 AU1/4x60x1.60MPa A type (collarless) 230 308-4019 1PC 1 GLT-21-1.6MP 36974822 49.99 SGD
In stock
G1/4B C3604BD C2300 - SUS304 - 60 1-1093 - 0.020 -5 to 50 2.5% FS 0 to 0.50 AU1/4x60x0.50MPa A type (collarless) 230 308-3985 1PC 1 GLT-21-0.5MP 36974777 49.99 SGD
In stock
G1/4B C3604BD C2300 - SUS304 - 60 1-1093 - 0.005 -5 to 50 2.5% FS 0 to 0.10 AU1/4x60x0.10MPa A type (collarless) 230 308-3951 1PC 1 GLT-21-0.1MP 36974716 56.99 SGD
In stock
G1/4B C3604BD C2300 - SUS304 - 60 1-1093 - 0.02 -5 to 50 2.5% FS 0 to 0.40 AU1/4x60x0.40MPa A type (collarless) 230 308-3977 1PC 1 GLT-21-0.4MP 36974752 49.99 SGD
In stock
G1/4B - - 0 to 0.25 - phi60mm - 1-1093 - 0.01 - 2.5% FS - AU1/4x60x0.25MPa A 230 308-3969 1PC 1 GLT-21-0.25MP 36974734 49.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 0.6 - A type (with no spittle) - 308-3993 1PC 1 GLT-21-0. 6MPa 34745234 49.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 1 - A type (vbrimless) - 308-4001 1PC 1 GLT-21-1MPa 34745243 49.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 2.5 - A type (vbrimless) - 308-4035 1PC 1 GLT-21-2. 5MPa 34745252 49.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 4 - A type (with no spittle) - 308-4043 1PC 1 GLT-21-4MPa 34745261 49.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 6 - A type (with no spittle) - 308-4051 1PC 1 GLT-21-6MPa 34745277 49.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 10 - A type (with no spittle) - 308-4060 1PC 1 GLT-21-10MPa 34745286 56.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 16 - A type (with no spittle) - 308-4078 1PC 1 GLT-21-16MPa 34745295 56.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 25 - A type (with no spittle) - 308-4086 1PC 1 GLT-21-25MPa 34745304 56.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 40 - A type (vbrimless) - 308-4094 1PC 1 GLT-21-40MPa 34745313 56.99 SGD
In stock
- C3604BD C2300 - SUS304 - 60 - G1/4B - -5 - 50 - 0 - 60 - A type (with no spittle) - 308-4108 1PC 1 GLT-21-60MPa 34745322 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Repair of high pressure washer
5
From Japan
On 2018-02-13 00:48:35
Replace the pressure gauge of the high pressure washer as it broke down. I confirmed the operation properly.
This review is about item#34745304.
Oil pressure gauge of molding machine
4
From Japan
On 2017-11-12 10:33:39
Compared with other companies' products, we are using it without problems. We will continue to purchase it.
This review is about item#34745304.
Machine maintenance
1
From Japan
On 2017-06-09 22:16:29
I used it for almost 8 months, but the lid on the inlet got blown away and hydraulic oil blew out. It was terrible.
This review is about item#34745277.
Used for high pressure washer
5
From Japan
On 2017-05-13 14:34:40
The pressure gauge of the high pressure washer had been broken in 2 years or so before I knew it. Probably, it seems that it was shaken off or it was broken by vibration. I used it as a pressure gauge with vibration resistant glycerin.
This review is about item#34745313.
Confirmation of pressure for hydraulic unit
5
From Japan
On 2016-10-29 20:22:46
Since it enters glycerin, I saved the meter cock and used it I can relieve because there is no meter needle vibration
This review is about item#34745277.
Used as pressure gauge for high pressure washer
3
From Japan
On 2016-09-03 18:57:47
Although it is a washing machine of 15 Mpa, manufacturer's genuine was a scale display of 40 Mpa. When stopping the cleaning gun, I thought that it was necessary scale display because it was able to shake off 15 Mpa at the moment of being unloaded, I made it to 40 Mpa type. Even with genuine products, there are "display plate and needle in the middle", so certainly it will be used furiously. I used it several times, but I can use it normally.
This review is about item#34745313.
Pressure gauge of high pressure washer
1
From Japan
On 2016-06-08 16:24:57
The needle did not return by one use. I can not use it as a pressure gauge for a high pressure washer. That's too bad.
This review is about item#34745295.
Gauge of hydraulic pump
5
From Japan
On 2016-04-16 16:20:14
Satisfied with patchy
This review is about item#34745295.
SS pressure gauge
5
From Japan
On 2016-03-29 15:04:37
Speed ​​spray gauge pressure gauge broken for repair. With G1 / 4, there was no MAX 5 Mpa and it was 6 Mpa. I'm looking forward to how long it will last.
This review is about item#34745277.
Pump pressure indication
3
From Japan
On 2016-03-08 21:33:10
The plastic display surface was broken due to vibration due to use for 4 years, I thought that it would be good if it was glass
This review is about item#34745277.

Related Products