Buy more than* S$200* and get FREE SHIPPING

Flat Type Terminal With Post-Assembly Sleeve, Male And Female

3.00 (3)
Purpose
To connect wiring cord
Compatible Cable
AV(S)0.50 - 2.00sq
Available Power
Less than DC12V200W / less thanDC24V400W
Type
Anti-rust treated
Overall Length (mm)
(Male)20.6, (female) 20
Width (mm)
(Male) 6, (female)7.5
Material
Pins / brass, sleeve / soft PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(each 4PC) 1 1157 09939587 2.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Wiring bond
3
From Japan
On 2014-10-25 09:26:43
There is no particular comment on products in which there are many also general-purpose products for this product, it was OK since the arrival soon.
This review is about item#09939587.
Vehicle electrical wiring
1
From Japan
On 2014-10-04 20:15:33
Exit Suppo. Since the condition was good thing for Giboshi terminal in the same last-sleeve, This flat type terminal version is also but I've tried, Here will be easily exposed terminal on shift just applied a little force. I tried to Toso in the gap of the car interior, it is left behind only sleeve. The geometric of the terminal, last-in seems to be unreasonable.
This review is about item#09939587.
Car navigation system at work, audio, you can use during the installation of a security.
5
From Japan
On 2010-12-16 01:10:31
It might be a problem with the I no problem price in the commodity. I think that if it is a little more inexpensive.
This review is about item#09939587.

Related Products