Buy more than* S$200* and get FREE SHIPPING

Impact Socket Adapter

4.62 (26)
Caution
pin and ring not included, pin and ring not included, pin and ring not included, pin and ring not included
Overall Length (mm)
40
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
convex:9.5mm(3/8)concave:12.7mm(1/2) 1PC 1 AAG43 34753372 15.99 SGD
In stock
convex:19.0mm(3/4)concave:12.7mm(1/2) 1PC 1 AAG46 34753381 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Originally, the ratchet set is solidified with 9.5 □, so that it can be distinguished as 19/21 mm
4
From Japan
On 2017-06-23 22:19:41
Because it is dedicated to impact, strength is sufficient. The deciding factor was that there was a slip lock ball. Is good.
This review is about item#34753372.
Machine repair
5
From Japan
On 2017-05-20 23:39:06
I have not used it yet but I look forward to his future success! .
This review is about item#34753381.
Machine repair
5
From Japan
On 2017-05-20 23:27:00
I have not used it yet but I look forward to his future success! .
This review is about item#34753381.
Automobile
5
From Japan
On 2017-02-21 20:25:51
Purchased for use with a 12.7 mm impact with large sockets in car maintenance. The rigidity was sufficient and it was used without any problem.
This review is about item#34753381.
Maintenance of the motorcycle
5
From Japan
On 2016-12-28 20:11:13
It is a very convenient item, the price is also cheap and things are very good.
This review is about item#34753381.
Impact socket conversion
5
From Japan
On 2016-12-24 20:47:56
It can be used without problems. Cospa is the best! I think that I will also purchase other sizes.
This review is about item#34753372.
Maintenance
3
From Japan
On 2016-12-16 19:21:32
There is no trouble in hitting the specifications. With this, various combinations can be done and it is useful.
This review is about item#34753372.
Impact wrench
5
From Japan
On 2016-10-14 23:04:45
Price, quality, price There is not it
This review is about item#34753381.
Large vehicle maintenance
5
From Japan
On 2016-08-21 09:26:59
Using a small impact wrench, medium sized socket can be used so maintenance of large special vehicles can be done easily.
This review is about item#34753381.
As an impact socket adapter
4
From Japan
On 2016-04-09 08:45:06
Purchased because the price was cheap. I am using it several times, but for now it's okay. I hope to have it for a long time.
This review is about item#34753372.

Related Products