Buy more than* S$200* and get FREE SHIPPING

Impact Universal Ball Joint

3.00 (5)
Caution
pin and ring not included
Plug Angle (mm)
12.7
Overall Length (mm)
65
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AJG40 34753397 28.32 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Upgrading
3
From Japan
On 2016-12-16 19:24:43
Although I was predicted to some extent, when bent too much, it is a force than I thought is not transmitted.
This review is about item#34753397.
Loosen the flange bolts, tighten
2
From Japan
On 2015-11-02 14:34:53
It can not be fixed because the pin hole there is only one.
This review is about item#34753397.
Tighten difficult location of bolting
3
From Japan
On 2012-12-26 13:33:02
But may if there is a type of minutes to install and put the pin in the O-ring Then it can be used in the impact wrench
This review is about item#34753397.
Vehicle maintenance (individual)
3
From Japan
On 2012-10-09 21:57:54
Ability was found to be clearly reduced and put extra things I impact wrench.
This review is about item#34753397.
Auto maintenance
4
From Japan
On 2012-04-26 14:22:27
It was used in the strong impact, but was usable normally
This review is about item#34753397.

Related Products