Buy more than* S$200* and get FREE SHIPPING

Woodworking Drill Set, Round Shaft

3.29 (7)
Purpose
In drill job of wooden board plywood
Material
Chromium vanadium steel
Set Contents
phi3, 4, 5, 6, 7, 8, 9, 10mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 EDS-2 34746293 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Room renovation
5
From Japan
On 2017-05-14 14:29:49
It was very cheap but could be used without any problem. I think that it is a good product.
This review is about item#34746293.
For ordinary woodworking work
4
From Japan
On 2017-05-02 21:37:55
Considering the price, it is enough for ordinary woodworking work.
This review is about item#34746293.
Demon eyed nak for self-made shelf for under hole
1
From Japan
On 2016-11-15 08:51:14
The shaft diameter to be set on the drill will change according to the count, and if it gets thick it can not be set with a drill on hand. please note!
This review is about item#34746293.
Dowel drilling
1
From Japan
On 2016-07-20 16:57:32
The center is crazy 8 mm becomes 8.5 mm, the marking punch is cabbage, accuracy is too bad !!, is there a price?
This review is about item#34746293.
Do not enter the drill hole for thick.
3
From Japan
On 2015-08-14 17:30:52
The drill hole is small, and three thick bars can not be used because it does not fit into the hole.
This review is about item#34746293.
Woodworking work of furniture etc
4
From Japan
On 2015-07-05 21:59:58
It is reasonable sharpness. I think that it is even better if there are drills of less than 1 mm
This review is about item#34746293.
Drilling in controllers etc., pilot holes etc.
5
From Japan
On 2015-06-16 15:01:33
I am satisfied if this price is a set. It is a nice sharpness and is a nice feeling ^ ^ ^
This review is about item#34746293.

Related Products