Buy more than* S$200* and get FREE SHIPPING

Hexagon Matchwood Industrial Drill Set

3.50 (8)
Purpose
for drilling on plastic and wood
Hexagon Axis Opposite Side Length (mm)
6.35
Maximum Rotation Speed (min-1[r. p.m])
5000
Set Contents
phi3, 4, 5, 6, 7, 8, 9, 10mm
Compatible Models
Electric drill, impact driver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 EDS-3HEX 34746302 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2017-11-24 00:34:03
Since it is used in impact, I do not mean to say precision. If coniferous pits are drilled, there is a problem, comic strips, hardwood smoke.
This review is about item#34746302.
Drilling in thin wood
5
From Japan
On 2017-03-07 21:22:13
When trying to open a through hole towards the end of a thin wood, if the tip of the center is screw type, it will spread too much to spread and it will not crack. However, because we do not call wood, the cutlery can not be cut, but it is better not to use it for hardwoods because there is little power when drilling. It is cheap and excellent in cost performance. I also sell it to a neighborhood home center, but buy it here. Although it has not broken by normal use at the moment, it is not an iron core cone so if you hit a nail it is truly lacking a knife.
This review is about item#34746302.
Do-it-yourself
4
From Japan
On 2016-12-11 14:43:44
Only 3 mm was enough. I think that it can be used for something in the future.
This review is about item#34746302.
DIY carpentry woodworking work
2
From Japan
On 2016-07-31 22:40:21
Because of the characteristic tip shape, it takes more time to drill than other items.
This review is about item#34746302.
Dowel drilling
3
From Japan
On 2016-03-27 11:25:15
Price suitable
This review is about item#34746302.
Do-it-yourself
3
From Japan
On 2014-10-08 08:37:58
Although it was not a problem to use it on a thin plate, I broke three pieces at the age I used it for thick wood with clogged eyes. Was the way of use bad?
This review is about item#34746302.
Drilling with a tabletop drilling machine
5
From Japan
On 2014-05-09 16:44:10
I searched for a blade because I wanted to open the diameter which is not stiff enough to accommodate the chuck. I think that there is no problem in use and cost performance is the best in the site.
This review is about item#34746302.
Used for making wood fixtures.
1
From Japan
On 2012-01-19 18:23:18
Since it has a two-piece structure of round shaft drill + 6.35 mm hexagon up to 6 mm, because it is a structure that fastens the two with a roll pin, when high torque is applied at a node etc., the pin breaks and becomes unusable. (Occurred in 6 mm) 7, 8, 9, 10 are one-piece and can not break right now.
This review is about item#34746302.

Related Products