Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Woodworking Drill Set, Tip Threaded Type

5.00 (1)
Purpose
General Woods, ordinary plywood
Hexagon Axis Opposite Side Length (mm)
6.35
...see all>
Product Options
ADD TO CART
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi6,9,12mm 1Set(3PC) 1 DSW-1 34746311 -
Discontinued
[x]
phi9, 12, 15mm 1Set(3PC) 1 DSW-2 34746327 -
Discontinued
[x]
phi6, 8, 9, 10, 12mm 1Set(5PC) 1 EDSW-3 34746336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in wood
5
From Japan
On 2017-09-27 16:41:40
I use it to drill into wood. As it is still in the early stages, what happens when it gets used up, as it goes well? Although it is troublesome not to open vertically because you are using a hand type electric drill, you can not buy expensive drilling boards, so we work with rulers over time.
This review is about item#34746327.

Related Products