Buy more than* S$200* and get FREE SHIPPING

NR Series One Touch Middle Size Metal Connector Straight Plug

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Soldering
Material (insulator)
Synthetic resin
Material (Contact)/Processing
Copper alloy / silver plating
Connector Shape
Plug
...see all>
Product Options
ADD TO CART
Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Withstand Voltage Rating Operating Temperature Range (deg C) Contact Shape Shape Contact Number Specification Shell Size Material (shell)/ Processing Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Withstand Voltage Rating Operating Temperature Range (deg C) Contact Shape Shape Contact Number Specification Shell Size Material (shell)/ Processing Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 10.0 to 12.5 1000V 5A 250V -25 to +85 Female (SEO socket) Seishin 10 Correct core (equipment side) 20 Zinc alloy / satin chrome plating 5 or less 1000 1PC 1 NR-2010-PF 39276054 15.99 SGD
Shipped after 2018-01-22
0.5 12.6 to 16.5 1000V 5A 250V -25 to +85 Female (SEO socket) - - Correct core (equipment side) 24 Zinc alloy / satin chrome plating 5 or less 1000 1PC 1 NR-2416-PF 39276081 31.99 SGD
Shipped after 2018-01-26
1.25 10.0 to 12.5 1500V 10A 250V -40 to +100 Female (SEO socket) Seishin 4 Correct core (equipment side) 20 Zinc alloy / satin chrome plating 3 or less 2000 1PC 1 NR-204-PF 34822243 11.99 SGD
Shipped after 2018-01-22
1.25 10.0 to 12.5 1500V 10A 250V -40 to +100 Female (SEO socket) - 5 Correct core (equipment side) 20 Zinc alloy / satin chrome plating 3 or less 2000 1PC 1 NR-205-PF 34822286 13.99 SGD
Shipped after 2018-01-31
2 10.0 to 12.5 1500V 15A 250V -40 to +100 Female (SEO socket) Seishin 3 Correct core (equipment side) 20 Zinc alloy / satin chrome plating 3 or less 2000 1PC 1 NR-203-PF 34822207 11.99 SGD
Shipped after 2018-01-22
2 10.0 - 12.5 1500V 15A 250V -40 - +100 Female (socket) True core 2 True core (apparatus side) 20 Zinc alloy/pear area chrome coating Under 3 2000 1PC 1 NR-202-PF 34822164 11.99 SGD
Shipped after 2018-01-22
1.25 10.0 - 12.5 1000V 10A 250V -25 - +85 Female (socket) True core 7 True core (apparatus side) 20 Zinc alloy/pear area chrome coating Under 3 2000 1PC 1 NR-207-PF 34822322 13.99 SGD
Shipped after 2018-01-22
0.5 10.0 - 12.5 1000V 5A 250V -25 - +85 Female (socket) True core 12 True core (apparatus side) 20 Zinc alloy/pear area chrome coating 5 or less 1000 1PC 1 NR-2012-PF 34822365 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Sensor wiring
5
From Japan
On 2017-07-02 17:53:32
It is good to insert and remove the connector with one touch and lock it when you put it in
This review is about item#34822322.
For product and connection
5
From Japan
On 2017-04-18 15:26:12
Since it is a one-touch connector, it is easy as it will not turn after plugging in.
This review is about item#34822322.
As a coupler between battery and equipment.
3
From Japan
On 2017-02-21 02:09:12
When purchasing NR - 204 - PF and NR - 204 - PM to make it a power supply coupler, it turned out that these two can not be used as a coupler. Each partner is a receptacle, is not it?
This review is about item#34822243.
Wiring connection
3
From Japan
On 2016-03-30 17:04:32
It is difficult to select a product combination. 3 Thin type is missing. Please be explained.
This review is about item#34822207.

Related Products