Buy more than* S$200* and get FREE SHIPPING

NR Series One Touch Middle Size Metal Connector Panel Attachment Receptacle

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Shape
Male (pin)
Connector Shape
Receptacle
Specification
Correct core (equipment side)
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Material (Contact)/Processing Withstand Voltage Contact Number Rating Wire Connector Method Operating Temperature Range (deg C) Shell Size Shape Material (shell)/ Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Material (Contact)/Processing Withstand Voltage Contact Number Rating Wire Connector Method Operating Temperature Range (deg C) Shell Size Shape Material (shell)/ Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 or less 1000 0.5 10.0 to 12.5 Synthetic resin Copper alloy / silver plating 1000V - 5A 250V Soldering -25 to +85 20 - Zinc alloy / satin chrome plating *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NR-2010-RM 39276106 12.99 SGD
Shipped after 2018-04-27
3 or less 2000 2 12.6 to 16.5 Synthetic resin Copper alloy / silver plating 1000V 5 5A 250V Soldering -40 to +100 24 - Zinc alloy / satin chrome plating *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NR-245-RM 39276142 14.99 SGD
Shipped after 2018-04-27
3 or less 2000 2 10.0 to 12.5 Synthetic resin Copper alloy / silver plating 1500V 3 15A 250V Soldering -40 to +100 20 Seishin Zinc alloy / satin chrome plating   1PC 1 NR-203-RM 34822216 7.99 SGD
In stock
3 or less 2000 1.25 10.0 to 12.5 Synthetic resin Copper alloy / silver plating 1500V 4 10A 250V Soldering -40 to +100 20 - Zinc alloy / satin chrome plating   1PC 1 NR-204-RM 34822252 8.99 SGD
Shipped after 2018-05-08
5 or less 1000 0.5 10.0 to 12.5 Synthetic resin Copper alloy / silver plating 1000V - 5A 250V Soldering -25 to +85 20 - Zinc alloy / satin chrome plating   1PC 1 NR-2012-RM 34822374 13.99 SGD
Shipped after 2018-05-08
5 or less 1000 0.5 12.6 to 16.5 Synthetic resin Copper alloy / silver plating 1000V - 5A 250V Soldering -25 to +85 24 - Zinc alloy / satin chrome plating   1PC 1 NR-2416-RM 39276124 22.99 SGD
Shipped after 2018-04-27
3 or Less 2000 2 10.0 - 12.5 Plastic Copper alloy/silver coating 1500V 2 15A 250V solder -40 - +100 20 Correct core Zinc alloy/pear area chrome coating   1PC 1 NR-202-RM 34822173 6.99 SGD
In stock
3 or Less 2000 1.25 10.0 - 12.5 Plastic Copper alloy/silver coating 1500V 5 10A 250V solder -40 - +100 20 Correct core Zinc alloy/pear area chrome coating   1PC 1 NR-205-RM 34822295 7.99 SGD
Shipped after 2018-06-06
3 or Less 2000 1.25 10.0 - 12.5 Plastic Copper alloy/silver coating 1000V 7 10A 250V solder -25 - +85 20 Correct core Zinc alloy/pear area chrome coating   1PC 1 NR-207-RM 34822331 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Relay of remote control transmission line
3
From Japan
On 2015-10-13 15:27:06
Relay Panel Damaged / Recovery, Sudden purchase
This review is about item#34822173.

Related Products