Buy more than* S$200* and get FREE SHIPPING

NRW Series One Touch Waterproof Medium-size Connector Straight Plug

4.55 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For outdoor use
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Contact Shape Material (Contact)/Processing Contact Number Connector Shape Wire Connector Method Withstand Voltage Shell Size Rating Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Shape Contact Resistance (mohm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Contact Shape Material (Contact)/Processing Contact Number Connector Shape Wire Connector Method Withstand Voltage Shell Size Rating Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Shape Contact Resistance (mohm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - Opposite core (power source side)   1PC 1 NRW-203-PM10 34822532 13.99 SGD
In stock
- - - - - - - - - - - - - - - - - Opposite core (power source side)   1PC 1 NRW-205-PM8 34822611 14.99 SGD
In stock
- - - - - - - - - - - - - - - - - Correct core (equipment side)   1PC 1 NRW-205-PF8 34822602 17.99 SGD
In stock
- - - - - - - - - - - - - - - - - Opposite core (power source side)   1PC 1 NRW-207-PM8 34822672 16.99 SGD
In stock
1000 0.5 8.6 to 10.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating - Plug Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side)   1PC 1 NRW-2012-PF10 39275686 24.99 SGD
Shipped after 2018-05-02
1000 0.5 7.0 to 8.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating - Plug Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2012-PF8 39275695 26.99 SGD
Shipped after 2018-05-09
2000 2 10.6 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 3 Plug Soldering 1500V 20 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side)   1PC 1 NRW-203-PF12 39275722 15.99 SGD
Shipped after 2018-04-25
2000 1.25 10.6 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-204-PF12 39275756 21.99 SGD
Shipped after 2018-05-02
2000 1.25 10.6 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 5 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-205-PF12 39275783 24.99 SGD
Shipped after 2018-05-02
1000 0.5 7.0 to 8.5 Synthetic resin Male (pin) Copper alloy / silver plating - Plug Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2012-PM8 34822724 28.99 SGD
Shipped after 2018-05-02
2000 1.25 10.6 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 7 Plug Soldering 1000V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side)   1PC 1 NRW-207-PF12 34822706 19.99 SGD
In stock
2000 1.25 7.0 to 8.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 7 Plug Soldering 1000V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber Seishin 3 or less Correct core (equipment side)   1PC 1 NRW-207-PF8 34822663 19.99 SGD
In stock
2000 1.25 10.6 to 12.5 Synthetic resin Male (pin) Copper alloy / silver plating 7 Plug Soldering 1000V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side)   1PC 1 NRW-207-PM12 34822715 16.99 SGD
In stock
2000 1.25 8.6 to 10.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 7 Plug Soldering 1000V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber Seishin 3 or less Correct core (equipment side)   1PC 1 NRW-207-PF10 34822681 19.99 SGD
In stock
1000 0.5 8.6 to 10.5 Synthetic resin Male (pin) Copper alloy / silver plating - Plug Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side)   1PC 1 NRW-2012-PM10 34822733 19.99 SGD
In stock
2000 1.25 8.6 to 10.5 Synthetic resin Male (pin) Copper alloy / silver plating 5 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber Reverse core 3 or less Opposite core (power source side)   1PC 1 NRW-205-PM10 34822636 15.99 SGD
In stock
2000 1.25 8.6 to 10.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber Seishin 3 or less Correct core (equipment side)   1PC 1 NRW-204-PF10 34822566 16.99 SGD
In stock
2000 1.25 8.6 to 10.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 5 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-205-PF10 34822627 19.99 SGD
Shipped after 2018-06-29
2000 2 10.6 to 12.5 Synthetic resin Male (pin) Copper alloy / silver plating 3 Plug Soldering 1500V 20 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-203-PM12 39275731 14.99 SGD
Shipped after 2018-05-02
1000 0.5 7.0 to 8.5 Synthetic resin Male (pin) Copper alloy / silver plating - Plug Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2010-PM8 39275677 26.99 SGD
Shipped after 2018-04-25
1000 0.5 8.6 to 10.5 Synthetic resin Male (pin) Copper alloy / silver plating - Plug Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side)   1PC 1 NRW-2010-PM10 39275661 18.99 SGD
In stock
2000 2 5.5 to 6.3 Synthetic resin Male (pin) Copper alloy / silver plating 2 Plug Soldering 1500V 20 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side)   1PC 1 NRW-202-PM6 39275713 12.99 SGD
In stock
2000 2 5.5 to 6.3 Synthetic resin Male (pin) Copper alloy / silver plating 3 Plug Soldering 1500V 20 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-203-PM6 39275747 17.99 SGD
Shipped after 2018-05-02
2000 1.25 10.6 to 12.5 Synthetic resin Male (pin) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-204-PM12 39275765 17.99 SGD
In stock
2000 1.25 5.5 to 6.3 Synthetic resin Male (pin) Copper alloy / silver plating 5 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-205-PM6 39275792 16.99 SGD
Shipped after 2018-05-11
2000 1.25 5.5 to 6.3 Synthetic resin Male (pin) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side)   1PC 1 NRW-204-PM6 39275774 14.99 SGD
In stock
2000 1.25 5.5 to 6.3 Synthetic resin Male (pin) Copper alloy / silver plating 7 Plug Soldering 1000V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-207-PM6 39275801 17.99 SGD
Shipped after 2018-04-25
2000 2 7.0 - 8.5 Synthetic resin Female (socket) Copper alloy / silver plating 2 Plug Soldering 1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber True core Under 3 True core (apparatus side)   1PC 1 NRW-202-PF8 34822444 13.99 SGD
In stock
2000 2 7.0 - 8.5 Plastic Male (pin) Copper alloy/silver coating 2 Plug solder 1500V 20 15A 250V synthetic resin -25 - +85 Synthetic rubber Opposite core 3 or Less Opposite core (power source side)   1PC 1 NRW-202-PM8 34822453 12.99 SGD
In stock
2000 2 8.6 - 10.5 Synthetic resin Female (socket) Copper alloy / silver plating 2 Plug Soldering 1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber True core Under 3 True core (apparatus side)   1PC 1 NRW-202-PF10 34822462 13.99 SGD
In stock
2000 2 8.6 - 10.5 Plastic Male (pin) Copper alloy/silver coating 2 Plug solder 1500V 20 15A 250V synthetic resin -25 - +85 Synthetic rubber Opposite core 3 or Less Opposite core (power source side)   1PC 1 NRW-202-PM10 34822471 12.99 SGD
In stock
2000 2 7.0 - 8.5 Plastic Female (socket) Copper alloy/silver coating 3 Plug solder 1500V 20 15A 250V synthetic resin -25 - +85 Synthetic rubber Correct core 3 or Less Correct core (equipment side)   1PC 1 NRW-203-PF8 34822505 15.99 SGD
In stock
2000 2 7.0 - 8.5 Synthetic resin Male (pin) Copper alloy / silver plating 3 Plug Soldering 1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber Inverted core Under 3 Inverted core (power supply side)   1PC 1 NRW-203-PM8 34822514 13.99 SGD
In stock
2000 2 8.6 - 10.5 Plastic Female (socket) Copper alloy/silver coating 3 Plug solder 1500V 20 15A 250V synthetic resin -25 - +85 Synthetic rubber Correct core 3 or Less Correct core (equipment side)   1PC 1 NRW-203-PF10 34822523 15.99 SGD
In stock
2000 1.25 7.0 - 8.5 Synthetic resin Female (socket) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V synthetic resin/- -25 - +85 Synthetic rubber True core Under 3 True core (apparatus side)   1PC 1 NRW-204-PF8 34822541 16.99 SGD
In stock
2000 1.25 7.0 - 8.5 Synthetic resin Male (pin) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V synthetic resin/- -25 - +85 Synthetic rubber Inverted core Under 3 Inverted core (power supply side)   1PC 1 NRW-204-PM8 34822557 14.99 SGD
In stock
2000 1.25 8.6 - 10.5 Synthetic resin Male (pin) Copper alloy / silver plating 4 Plug Soldering 1500V 20 10A 250V synthetic resin/- -25 - +85 Synthetic rubber Inverted core Under 3 Inverted core (power supply side)   1PC 1 NRW-204-PM10 34822575 14.99 SGD
In stock
2000 1.25 8.6 - 10.5 Plastic Male (pin) Copper alloy/silver coating 7 Plug solder 1000V 20 10A 250V synthetic resin -25 - +85 Synthetic rubber Opposite core 3 or Less Opposite core (power source side)   1PC 1 NRW-207-PM10 34822697 16.99 SGD
In stock
2000 2 5.5 - 6.3 Synthetic resin Female (socket) Copper alloy / silver plating 2 Plug Soldering 1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber True core 3 or less True core (apparatus side)   1PC 1 NRW-202-PF6 39275704 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Winch power supply connector
4
From Japan
On 2017-09-19 18:38:58
I hope the water will not come in from the cable to the plug side. I am worried because the width of rubber bush (official name unknown) is short so that water does not enter, but I am expecting that "worry was in vain".
This review is about item#34822444.
Used for private cars
5
From Japan
On 2017-05-31 18:24:36
I used it for the external power connection cable of the camper. Although there is no instruction, construction is soon to understand construction.
This review is about item#34822462.
To the power supply of the camper
4
From Japan
On 2017-04-17 17:16:56
The connector attached to the power supply of the camper with one touch is distorted when used for many years because the bottom is a plus. The metal is better.
This review is about item#34822444.
Car maintenance
5
From Japan
On 2016-10-14 20:50:34
Because it is not sold at a nearby store, it is very helpful.
This review is about item#34822444.
For wagon car external power inlet
5
From Japan
On 2016-08-30 02:33:08
It is also possible to solder and finish the code well, because it is one touch, so if you find a variety of things you sell it with a monotaro and purchase immediately. It was not quite possible to sell it because it was hard to sell.
This review is about item#34822462.
Parts exchange of industrial equipment
4
From Japan
On 2016-07-22 22:02:57
I am satisfied as a waterproof use. It would have been better if possible if the thickness of the pin was a bit bigger. I'd like to find out more suitable connectors in the future. Thank you very much.
This review is about item#34822541.
Repair of navigational instrument for small ships (renewal of connection point of cable)
5
From Japan
On 2015-10-22 09:01:46
The cable of the ship's navigational instrument became partially damaged and repair was done because it required a waterproof type connector (7 pin) (renewal connection point of cable). Because of Made in Japan, reliability and workability The use impression is satisfactory.
This review is about item#34822672.
Power supply connector Replace due to breakage
5
From Japan
On 2015-09-16 18:50:41
Parts fee + consumption tax + shipping cost is expensive. Correspondence until goods arrival is quick and good. I did not mention the address of the receipt.
This review is about item#34822514.
It is mounted on equipment to be used outdoors.
4
From Japan
On 2014-01-08 10:13:22
It is convenient to attach and detach with one touch, but there is a problem in durability. Is the spring to be locked plastic? I think that this depends on the frequency of use, but it will crack. It is one to two years with desorption 2 to 3 times a week.
This review is about item#34822672.
As a terminal for input to the external power supply terminal of the minivan.
5
From Japan
On 2013-03-04 20:15:44
I bought it as an input terminal connected to the external power supply terminal of the car. I think that it is a firm product even if it is cheap. I do not know the durability because it is made of resin, but I think that it can be firmly jointed with the terminal on the car side and it is light as well. Moreover, it was easy to solder the cable though it wrote wrongly in the review of the cap, and the workability was also good. It is reasonable that it is reasonable that even if it gets broken it can be replaced at once.
This review is about item#34822444.

Related Products