Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NRW series One-touch waterproof medium-sized connector panel mounting receptacle

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For outdoor use
...see all>
Product Options
ADD TO CART
Withstand Voltage Shell Size Rating Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Shape Contact Resistance (mohm) Specification Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Contact Shape Material (Contact)/Processing Contact Number Connector Shape Wire Connector Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Shell Size Rating Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Shape Contact Resistance (mohm) Specification Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Material (insulator) Contact Shape Material (Contact)/Processing Contact Number Connector Shape Wire Connector Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - Opposite core (power source side) - - - - - - - - -   1PC 1 NRW-204-RF 39275844 10.99 SGD
In stock
- - - - - - - - Correct core (equipment side) - - - - - - - - -   1PC 1 NRW-204-RM 39275853 8.99 SGD
In stock
- - - - - - - - Correct core (equipment side) - - - - - - - - -   1PC 1 NRW-207-RM 34822645 9.99 SGD
In stock
1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side) 1000 0.5 5.5 to 6.3,7.0 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating - Receptacle Soldering   1PC 1 NRW-2012-RF 39275826 19.99 SGD
In stock
1000V 24 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) 2000 1.25 6.8 to 8.0,9.5 to 15.0 Synthetic resin Female (SEO socket) Copper alloy / silver plating - Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2410-RF 39275862 22.99 SGD
Shipped after 2018-06-26
1000V 24 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) 2000 1.25 6.8 to 8.0,9.5 to 15.0 Synthetic resin Male (pin) Copper alloy / silver plating - Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2410-RM 39275871 18.99 SGD
Shipped after 2018-06-26
1500V 24 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) 2000 2 6.8 to 8.0,9.5 to 15.0 Synthetic resin Female (SEO socket) Copper alloy / silver plating 4 Receptacle Soldering   1PC 1 NRW-244-RF 39275914 18.99 SGD
Shipped after 2018-06-26
1000V 28 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) 2000 1.25 9.0 to 18.0 Synthetic resin Male (pin) Copper alloy / silver plating - Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2816-RM 39275923 32.99 SGD
Shipped after 2018-06-26
1000V 28 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side) 1000 0.5 9.0 to 18.0 Synthetic resin Female (SEO socket) Copper alloy / silver plating 24 Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2824-RF 39275932 38.99 SGD
Shipped after 2018-06-29
1500V 24 20A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) 2000 3.5 6.8 to 8.0,9.5 to 15.0 Synthetic resin Male (pin) Copper alloy / silver plating 3 Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-243-RM 39275905 14.99 SGD
Shipped after 2018-06-26
1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side) 1000 0.5 5.5 to 6.3,7.0 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating - Receptacle Soldering   1PC 1 NRW-2010-RF 39275817 16.99 SGD
In stock
1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) 1000 0.5 5.5 to 6.3,7.0 to 12.5 Synthetic resin Male (pin) Copper alloy / silver plating - Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2012-RM 39275835 19.99 SGD
Shipped after 2018-06-29
1000V 24 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Opposite core (power source side) 1000 0.5 6.8 to 8.0,9.5 to 15.0 Synthetic resin Female (SEO socket) Copper alloy / silver plating - Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2416-RF 39275887 29.99 SGD
Shipped after 2018-06-26
1000V 24 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) 1000 0.5 6.8 to 8.0,9.5 to 15.0 Synthetic resin Male (pin) Copper alloy / silver plating - Receptacle Soldering *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2416-RM 39275896 23.99 SGD
Shipped after 2018-06-26
1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) 2000 1.25 5.5 to 6.3,7.0 to 12.5 Synthetic resin Male (pin) Copper alloy / silver plating 5 Receptacle Soldering   1PC 1 NRW-205-RM 34822584 8.99 SGD
In stock
1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber - 3 or less Opposite core (power source side) 2000 1.25 5.5 to 6.3,7.0 to 12.5 Synthetic resin Female (SEO socket) Copper alloy / silver plating 5 Receptacle Soldering   1PC 1 NRW-205-RF 34822593 11.99 SGD
In stock
1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber True core Under 3 True core (apparatus side) 2000 2 5.5 - 6.3, 7.0 - 12.5 Synthetic resin Male (pin) Copper alloy / silver plating 2 Receptacle Soldering   1PC 1 NRW-202-RM 34822426 6.99 SGD
In stock
1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber Inverted core Under 3 Inverted core (power supply side) 2000 2 5.5 - 6.3, 7.0 - 12.5 Synthetic resin Female (socket) Copper alloy / silver plating 2 Receptacle Soldering   1PC 1 NRW-202-RF 34822435 8.99 SGD
In stock
1500V 20 15A 250V synthetic resin -25 - +85 Synthetic rubber Correct core 3 or Less Correct core (equipment side) 2000 2 5.5 - 6.3, 7.0 - 12.5 Plastic Male (pin) Copper alloy/silver coating 3 Receptacle solder   1PC 1 NRW-203-RM 34822487 7.99 SGD
In stock
1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber Inverted core Under 3 Inverted core (power supply side) 2000 2 5.5 - 6.3, 7.0 - 12.5 Synthetic resin Female (socket) Copper alloy / silver plating 3 Receptacle Soldering   1PC 1 NRW-203-RF 34822496 9.99 SGD
In stock
1000V 20 10A 250V synthetic resin/- -25 - +85 Synthetic rubber Inverted core Under 3 Inverted core (power supply side) 2000 1.25 5.5 - 6.3, 7.0 - 12.5 Synthetic resin Female (socket) Copper alloy / silver plating 7 Receptacle Soldering   1PC 1 NRW-207-RF 34822654 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Winch power connector Damaged replacement (replacement from metal screw type)
2
From Japan
On 2017-09-19 18:29:45
Soldering in a narrow place is necessary and the plastic of the case easily melted at the soldering iron tip. I want you to make it stronger against temperature slightly.
This review is about item#34822426.
Used for private cars
5
From Japan
On 2017-05-31 18:26:32
Used for external power connection of camper. Because ordinary camping makers are using it, it is cheaper than buying from the camper maker so we leave it.
This review is about item#34822426.
Auto Repair
5
From Japan
On 2017-03-12 18:18:02
I bought it because it is cheaper than genuine. I also want to purchase.
This review is about item#34822487.
Car maintenance
5
From Japan
On 2016-10-14 20:50:12
Because it is not sold at a nearby store, it is very helpful.
This review is about item#34822426.
For wagon car external power inlet
5
From Japan
On 2016-08-30 02:39:09
It was a product that was not readily available at electronic parts dealers, so one touch connectors were buying. There are goods of high price depending on things in monotaro but on the contrary it is very handy because there are things that are hard to obtain. We also bought a cap that matches this, but the usability is truly the Liberal Arts Institute! Maker made is good.
This review is about item#34822426.
Communication cable inlet
5
From Japan
On 2014-04-30 20:20:06
Because it is waterproof, you can use it outdoors with confidence. I use a special cap when I do not connect lines. I love to be locked when pushed. This product is also satisfied with the price. But the cap is expensive.
This review is about item#34822435.
For importing external power for minivans
5
From Japan
On 2013-03-04 20:24:13
I bought it with a connector plug. I chose because it is attached to the exterior of the car so that the resin is stronger against rust than metal .... It was easy to install and was good (drilling of the body is necessary, but ...). It is used in places exposed to rain and sunlight, so it is not confirmed about durability, but since the parts themselves are cheap they are going to replace if they deteriorate. Although it may be small and inconspicuous, there is not much space between the hole for mounting the main body and the hole for the screw, so I am very grateful if the other side is larger.
This review is about item#34822426.
Repair of Kato Works Rafter
5
From Japan
On 2011-12-31 09:25:58
Although it is the same as a genuine product, the price is cheap.
This review is about item#34822426.

Related Products