Buy more than* S$200* and get FREE SHIPPING

Weight Paste Single Item

2.00 (2)
Material
lead
Specification
Using Black Tape
...see all
Product Options
ADD TO CART
Type Dimension (mm) Thickness (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Thickness (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45g Unit 17x80 (I except the tape part) 3 45gx15 pieces 1Box(0.675kg) 1 SmallBox Black 45 34749215 -
Discontinued
[x]
10 g-unit 17x18 3 (tape section excluded) 10 g x 50 pieces 1Box(0.5kg) 1 Tackle box black 10 34749145 -
Discontinued
[x]
15g unit 17x27 3 ( the tape section excluded) 15gx40 1Box(0.6kg) 1 small box black 15 34749154 -
Discontinued
[x]
20 g unit 17x36 3 (tape section excluded) 20 g x 35 pieces 1Box(0.7kg) 1 Tackle box black 20 34749163 -
Discontinued
[x]
25g unit 17x45 3 (tape section excluded) 25 g x 30 pieces 1Box(0.75kg) 1 Tackle box black 25 34749172 -
Discontinued
[x]
30g unit 17x54 3 ( the tape section excluded) 30gx25 1Box(0.75kg) 1 Tackle box black 30 34749181 -
Discontinued
[x]
35 g unit 17x62 3 (tape section excluded) 25 g x 20 pieces 1Box(0.7kg) 1 Tackle box black 35 34749197 -
Discontinued
[x]
40g unit 17x72 3 (tape section excluded) 40 g x 17 pieces 1Box(0.68kg) 1 Tackle box black 40 34749206 -
Discontinued
[x]
50g unit 17x89 3 ( the tape section excluded) 50gx14 1Box(0.7kg) 1 small box black 50 34749224 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Balance adjustment of the device
1
From Japan
On 2015-06-28 15:08:24
If you have side-by-side in order to count the number, certainly I have a 50, there is the only one awfully small, because on the surface there is a mark of 10, but will the intention of 10g, there was only when I measure 8g . But I think trying to be returned or exchanged, Monotarou is because it was a holiday even if the phone in exchange window, leave so troublesome.
This review is about item#34749145.
Weight balance adjustment of the robot
3
From Japan
On 2015-06-22 16:20:45
And paste it into the inside of the PVC pipe you have to adjust the weight. Since the bend curved and applying force you stick them in a curved surface.
This review is about item#34749145.

Related Products