Buy more than* S$200* and get FREE SHIPPING

Lamination Plate Weight

5.00 (1)
Material
Lead
Specification
Using Black Tape
...see all
Product Options
ADD TO CART
Type Dimension (mm) Thickness (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Thickness (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10g increments 19x19 2.5 (tape section excluded) 100gx20 pieces 1Box(2kg) 1 2kg/10/black 34749233 -
Discontinued
[x]
20g 20x30 3 ( the tape section excluded) 100gx20 1Box(2kg) 1 2kg/20/black 34749242 -
Discontinued
[x]
5/10g increments 10g/19x19 5g/19x10 2.5 (tape section excluded) 60g x 50 pieces 1Box(3kg) 1 3kg/5/10/black 34749251 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bike wheel balance.
5
From Japan
On 2016-03-15 16:24:40
It can be used normally. When 10 g is cut in half and used, it can not be cut well and the finish is bad. Next, buy a 5 g break.
This review is about item#34749233.

Related Products